Buy more than* S$200* and get FREE SHIPPING

Knurled Knobs

Dimensions C (phi mm)
18
Material (Screwed Part)
SUM22L
Dimensions B (mm)
19
Dimensions E (mm)
M6x1
Dimensions D (mm)
6
Dimensions A (mm)
26
Color
Black
...see all>
Product Options
ADD TO CART
Material (knobs) Surface Processing (Screw) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (knobs) Surface Processing (Screw) Screw Type Dimension F (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phenolic resin Galvanized Male thread 16 14 1PC 1 KS25x16 02035591 13.99 SGD
Shipped after 2018-01-23
Phenol resin Zinc galvanizing External thread 25 16 1PC 1 KS25x25 02035607 3.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products