Buy more than* S$200* and get FREE SHIPPING

Oval Grip

4.67 (3)
Color
Black
Material
Phenolic resin
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 35 M12x1.75 12(+/-0.5) 55 79 60   1PC 1 OVG1-80 07003123 6.99 SGD
In stock
14 29 M8x1.25 10(+/-0.5) 45 69 37   1PC 1 OVG1-70 07003105 5.99 SGD
In stock
14 29 M10x1.5 15(+/-0.5) 45 69 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OVG1-70A 07003114 5.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shift knob
5
From Japan
On 2017-09-10 17:48:24
I used it for the car shift knob, so it was good because I have not seen the oval shape.
This review is about item#7003123.
As a brake lever of a cultivator
5
From Japan
On 2016-06-28 13:01:00
It is an exquisite form that slides and does not slide by skewing
This review is about item#07003105.
Jig creation
4
From Japan
On 2015-04-20 21:22:15
Since grips are not in home centers etc., I bought them. I'm happy if there is a longer size at around M8.
This review is about item#07003105.

Related Products