Buy more than* S$200* and get FREE SHIPPING

Oval grip

Dimensions C (mm)
19
Dimensions B (mm)
34
Dimensions E (mm)
M10x1.5
Dimensions D (mm)
8(+/-0.5)
Dimension F (mm)
40
Dimensions A (mm)
67
Weight (g)
56
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 OVG65 07003087 9.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products