Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oval Knob

5.00 (2)
Dimensions C (mm)
20
Dimensions B (mm)
34
Dimensions E (mm)
M10x1.5
Dimensions D (mm)
7(+/-0.5)
Dimension F (mm)
48
Dimensions A (mm)
86
Weight (g)
72
Color
Black
Material
Phenolic resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OVG85 07003096 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light truck shift knob
5
From Japan
On 2017-04-17 19:36:19
I am using it for light track's shift knob. It is the best fit as a grip condition.
This review is about item#7003096.
Used for car shift knob
5
From Japan
On 2012-04-10 21:17:45
Small machined holes and installed as shift knob. Although I prefer a slightly thicker one, it probably will not be a problem since the manufacturer will also be using unexpected use. Of course the shift pattern is not attached, so I made it with a seal and pasted it.
This review is about item#07003096.

Related Products