Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Heat-Resistant Temperature (deg C) Material Dimension G(mm) TRUSCO Part Number Dimension D1 (mm) Specification Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) 2014 TRUSCO Published Page Dimension F (mm) Dimension B (phi mm) Dimensions A (mm) Dimensions C (phi mm) Dimension H (mm) Screw Dimensions M Weight (g) Dimensions Lf (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Heat-Resistant Temperature (deg C) Material Dimension G(mm) TRUSCO Part Number Dimension D1 (mm) Specification Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) 2014 TRUSCO Published Page Dimension F (mm) Dimension B (phi mm) Dimensions A (mm) Dimensions C (phi mm) Dimension H (mm) Screw Dimensions M Weight (g) Dimensions Lf (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glossy finish (Black) 120 Phenolic resin 3.5 105-6506 15 Tap hole 3.5 M8x1.25 18 - 25 18 8.5 15 40 M8x1.25 12 25 1PC 1 PG40 02034164 3.04 SGD
In stock
Glossy finish (Black) - Phenolic resin 8 105-6581 - Tapping screw hole - M12x1.75 12.5 1-1712 58 28 90 22 - - 62 - 1PC 1 PG90 02034243 6.34 SGD
Shipped after 2017-05-29
Glossy finish (Black) 120 Phenolic resin 1.5 105-6492 11 Tapping screw hole 1.5 M5x0.8 14 1-1712 12 14 5.5 11 28 M5x0.8 5 12 1PC 1 PG28 02034155 2.92 SGD
In stock
Black matte - Phenol resin 7.5+/-0.5 105-6522 - Tap hole - M8x1.25 8.5 - 35 21 50 17 - - 20 - 1PC 1 PG50 02034182 3.89 SGD
In stock
Matte black - Phenol resin 7.5 105-6549 - Tapping screw hole - M10x1.5 10.5 - 40 23 65 19 - - 30 - 1PC 1 PG65 02034207 4.36 SGD
In stock
Black matte - Phenol resin 10+/-0.5 105-6565 - Tapping screw hole - M12x1.75 12.5 - 55 26 80 21 - - 45 - 1PC 1 PG80 02034225 5.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mounted on the machine handle
5
From Japan
On 2016-10-06 19:29:09
Screw was perfect After winding the sealing tape so like a little loose.
This review is about item#2034207.
The lifting lever of the chair.
5
From Japan
On 2014-11-25 05:43:21
Since had taken grip of the height adjustment lever of work for the chair, it was purchased for an alternative. May be shade in well-built, the mounting is very happy because was tightly secured with only type banging strong four or five times with a rubber hammer.
This review is about item#02034182.
Used for repairs to the radio control transmitter for the machine operation.
5
From Japan
On 2014-07-01 19:51:51
General because there is less chance of being used for, but spent the time to figure out this item we could repair that can be satisfied thanks to this.
This review is about item#02034155.
Use the up and down operation lever of the personal computer for the chair seat from the left side as the grip of the lever was moved to the right side.
5
From Japan
On 2014-06-27 17:45:04
Color texture of the piano black was a good impression finish in color and best matching of the armrest stay chair
This review is about item#02034164.

Related Products