Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Screw Diameter M Dimension K(mm) TRUSCO Part Number Dimensions d1 (mm) Dimensions J (mm) Dimension L3 (mm) Dimensions C (mm) Dimension W (mm) Dimensions B (mm) Dimension L2 (mm) Dimensions E (mm) Dimension L1 (mm) Dimensions D (mm) Material (Body) Dimension F (mm) Dimension G (phi mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimensions L (mm) Dimension G (phi mm) Weight (g) Screw Diameter M1 Dimensions H (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Screw Diameter M Dimension K(mm) TRUSCO Part Number Dimensions d1 (mm) Dimensions J (mm) Dimension L3 (mm) Dimensions C (mm) Dimension W (mm) Dimensions B (mm) Dimension L2 (mm) Dimensions E (mm) Dimension L1 (mm) Dimensions D (mm) Material (Body) Dimension F (mm) Dimension G (phi mm) Dimensions A (mm) 2014 TRUSCO Published Page Dimensions L (mm) Dimension G (phi mm) Weight (g) Screw Diameter M1 Dimensions H (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45C - M12x1.75 333-5038 - 22 - 10.5 - 19 - 44.5 - 15 - 22.5 15 67 - M20x2.5 - 130 - 25   1PC 1 PID1511 07002563 18.99 SGD
In stock
S45C - M16x2 333-5071 - 27 - 13.5 - 22 - 50.5 - 15 - 22.5 20 73 1-1634 M20x2.5 20 165 - 32   1PC 1 PID2014 07002597 21.99 SGD
Shipped after 2018-04-25
S45C - M12x1.75 333-5054 - 22 - 21.5 - 19 - 55.5 - 15 - 22.5 15 78 - M20x2.5 - 140 - 25   1PC 1 PID1522 07002572 19.99 SGD
In stock
S45C - M10x1.5 333-5020 - 19 - 9.5 - 15 - 39.5 - 15 - 22.5 12 62 1-1634 M16x2 12 100 - 23   1PC 1 PID1210 07002545 17.99 SGD
In stock
S45C - M12x1.75 333-5046 - 22 - 10.5 - 19 - 44.5 - 15 - 22.5 15 67 - M16x2 - 130 - 25   1PC 1 PID1511-M16 07002554 18.99 SGD
In stock
- M10x1.5 - - 16 - 9 - 13 24 12 - 6 10 SUS303 - - 9 - 36 - 30 M6x1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PID1006-SUS 75836555 24.99 SGD
Shipped after 2018-04-26
- M16x2 - - 20 - 10 - 17 26 22.5 - 8 10 SUS303 - - 8 - 48.5 - 70 M8x1.25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PID1008-M16-SUS 75836564 27.99 SGD
Shipped after 2018-04-26
- M20x2.5 - - 25 - 19 - 22 44.5 22.5 - 10.5 15 SUS303 - - 15 - 67 - 130 M12x1.75 -   1PC 1 PID1511-SUS 75836582 44.99 SGD
Shipped after 2018-04-24
- M16x2 - - 25 - 19 - 22 44.5 22.5 - 10.5 15 SUS303 - - 15 - 67 - 130 M12x1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PID1511-M16-SUS 75836573 39.99 SGD
Shipped after 2018-04-26
S45C - M12x1.75 333-5062 - 22 - 29.5 - 19 - 63.5 - 15 - 22.5 - 86 1-1634 M20x2.5 15 150 - 25   1PC 1 PID1529 07002581 24.99 SGD
Shipped after 2018-04-24
S45C - M6x1 333-4970 - 13 - 6 - 9 - 24 - 9 - 12 - 36 1-1634 M10x1.5 10 30 - 16   1PC 1 PID1006 07002493 9.99 SGD
Shipped after 2018-04-24
S45C - M6x1 333-5003 - 13 - 11.5 - 9 - 29.5 - 9 - 12 - 41.5 1-1634 M10x1.5 10 34 - 16   1PC 1 PID1012 07002502 15.99 SGD
Shipped after 2018-04-24
S45C - M8x1.25 333-5011 - 17 - 15.5 - 10 - 37.5 - 12 - 12 - 49.5 1-1634 M10x1.5 10 55 - 20   1PC 1 PID1016 07002536 13.99 SGD
In stock
S45C - M16x2 333-5089 - 27 - 27.5 - 22 - 71.5 - 22 - 22.5 - 94 1-1634 M20x2.5 20 280 - 32   1PC 1 PID2028 07002606 29.99 SGD
Shipped after 2018-04-24
S45C - M16x2 333-5097 - 27 - 50.5 - 22 - 94.5 - 22 - 22.5 - 117 1-1634 M20x2.5 20 320 - 32   1PC 1 PID2050 07002615 29.99 SGD
Shipped after 2018-04-24
- M16x2 - - 25 - 19 - 22 55.5 22.5 - 21.5 15 SUS303 - - 15 - 78 - 120 M12x1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PID1522-M16-SUS 75836591 41.99 SGD
Shipped after 2018-04-26
S45C - M8x1.25 333-4996 - 17 - 8 - 10 - 33 - 15 - 12 - 45 1-1634 M10x1.5 10 55 - 20   1PC 1 PID1008L 07002527 11.99 SGD
In stock
S45C - M6x1 333-4961 - 13 - 6.5 - 9 - 21.5 - 6 - 12 - 33.5 1-1634 M10x1.5 8 25 - 16   1PC 1 PID0807 07002484 9.99 SGD
In stock
S45C - M5 x 0.8 333-4953 - 10 - 5.5 - 7 - 17.5 - 5 - 12 - 29.5 1-1634 M6 x 1 6 20 - 12   1PC 1 PID0606 07002475 9.99 SGD
In stock
S45C - M8 x 1.25 333-4988 - 17 - 8 - 10 - 26 - 8 - 12 - 38 1-1634 M10 x 1.5 10 45 - 20   1PC 1 PID1008 07002511 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create your own tensioner
5
From Japan
On 2017-09-07 18:24:43
It was a good product with high accuracy, a good match with an idler pulley.
This review is about item#7002493.

Related Products