Buy more than* S$200* and get FREE SHIPPING

Rotating Ball Grip

Dimension G (phi mm)
15
Material (shank)
SUM22L (zinc galvanizing)
Material (Grip)
Phenol resin
Dimensions E (mm)
7
Dimension H (mm)
12
Color
Black
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Weight (g) TRUSCO Part Number Dimension A (mm phi) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Weight (g) TRUSCO Part Number Dimension A (mm phi) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8x1.25 53 15 13 55 108-6049 37 18 1PC 1 RBG37 02037822 18.99 SGD
Shipped after 2018-02-26
M10x1.5 69 17 17 130 108-6057 47 23 1PC 1 RBG47 02037831 23.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products