Buy more than* S$200* and get FREE SHIPPING

Steel Chain-Wheel Idler

...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimensions C (mm) Dimensions A (mm) Surface Processing Dimension d (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Dimensions Do (mm) 2014 TRUSCO Published Page Number of Gears Bearing Normal Number Chain No. Dimensions Dp (mm) Dimensions. P.D. (mm) TRUSCO Part Number Material (Bearing) Dimensions O.D. (mm) Compatible Dimensions d1 (mm) Dimension A (mm phi) Dimension D2 (mm) Dimension B (phi mm) Dimensions B (mm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimensions C (mm) Dimensions A (mm) Surface Processing Dimension d (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Dimensions Do (mm) 2014 TRUSCO Published Page Number of Gears Bearing Normal Number Chain No. Dimensions Dp (mm) Dimensions. P.D. (mm) TRUSCO Part Number Material (Bearing) Dimensions O.D. (mm) Compatible Dimensions d1 (mm) Dimension A (mm phi) Dimension D2 (mm) Dimension B (phi mm) Dimensions B (mm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.2 - Black oxide finish - 11 - 200 - 1-1617 17 - 40 - 69.12 333-6603 - 75 PID1511, PID1511-M16 (idler pin) - 15 - 35 - 6202ZZ   1PC 1 SIS417 07002213 24.99 SGD
In stock
- 8.7 - Black oxide finish - 9 - 220 - 1-1617 12 - 50 - 61.34 333-6611 - 68 PID1008L (idler pin) - 10 - 30 - 6200ZZ   1PC 1 SIS512 07002222 21.99 SGD
In stock
- 11.7 - Black oxide finish - 11 - 480 - 1-1617 14 - 60 - 85.61 333-6662 - 93 PID1511, PID1511-M16 (idler pin) - 15 - 35 - 6202ZZ   1PC 1 SIS614 07002274 27.99 SGD
In stock
- 4.3 - Blackoxidefinish - 8 - 80 - 1-1617 16 - 35 - 48.82 333-6557 - 53 PID1008L(idlerpin) - 10 - 26 - 6000ZZ   1PC 1 SIS316 07002161 18.99 SGD
In stock
- 11.7 - Blackoxidefinish - 10 - 360 - 1-1617 12 - 60 - 73.6 333-6654 - 82 PID1210(idlerpin) - 12 - 32 - 6201ZZ   1PC 1 SIS612 07002265 24.99 SGD
In stock
4.4 - 10 - 10 32 20 83 44 - 13 6900ZZx2 35 39.80 - - Steel - - 22 - 18 - 6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS313SW 75850275 34.99 SGD
Shipped after 2018-01-26
15.0 - 20 - 20 67 40 1070 108 - 12 6204ZZx2 80 98.14 - - Steel - - 47 - 39 - 14 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS812SW 75850397 65.99 SGD
Shipped after 2018-01-26
7.2 - 5.5 - 15 62 22 510 83 - 19 6202ZZ 40 77.16 - - Steel - - 35 - 28 - 11 -   1PC 1 SIS419S 75850311 37.99 SGD
In stock
15.0 - 13 - 20 67 40 1215 108 - 12 6204ZZ 80 98.14 - - Steel - - 47 - 39 - 14 -   1PC 1 SIS812S 75850381 57.99 SGD
In stock
11.9 - - - - - - 480 95 - 14 6202-2NSE 60 85.61 - - Steel - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS614UU 75850372 31.99 SGD
Shipped after 2018-01-26
2.9 - 5 - 10 30 16 35 41.5 - 19 6900ZZ 25 38.58 - - Steel - - 22 - 18 - 6 -   1PC 1 SIS219S 75850257 32.99 SGD
In stock
11.9 - 10.5 - 15 62 32 850 95 - 14 6202ZZ 60 85.61 - - Steel - - 35 - 28 - 11 -   1PC 1 SIS614S 75850363 46.99 SGD
In stock
7.2 - 11 - 10 40 22 94 53 - 12 6000ZZx2 40 49.07 - - Steel - - 26 - 22 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS412SW 75850293 36.99 SGD
Shipped after 2018-01-31
8.9 - 12.5 - 10 51 25 350 68 - 12 6000ZZx2 50 61.34 - - Steel - - 26 - 22 - 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS512SW 75850327 37.99 SGD
Shipped after 2018-01-26
4.4 - - - - - - 110 66 - 20 6202-2NSE 35 60.89 - - Steel - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS320UU 75850284 24.99 SGD
Shipped after 2018-01-31
8.9 - - - - - - 320 89 - 16 6202-2NSE 50 81.37 - - Steel - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS516UU 75850345 26.99 SGD
Shipped after 2018-01-26
8.9 - 7 - 15 62 25 625 89 - 16 6202ZZ 50 81.37 - - Steel - - 35 - 28 - 11 -   1PC 1 SIS516S 75850336 40.99 SGD
In stock
7.2 - - - - - - 200 75 - 17 6202-2NSE 40 69.12 - - Steel - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS417UU 75850302 25.99 SGD
In stock
4.4 - 7 - 10 32 20 90 44 - 13 6900ZZ 35 39.80 - - Steel - - 22 - 18 - 6 -   1PC 1 SIS313S 75850266 32.99 SGD
In stock
11.9 - 16 - 15 51 32 554 82 - 12 6202ZZx2 60 73.60 - - Steel - - 35 - 28 - 11 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SIS612SW 75850354 42.99 SGD
Shipped after 2018-01-26
- 8.7 - Black oxide finish - 11 - 320 - 1-1617 16 - 50 - 81.37 333-6638 - 89 PID1511, PID1511-M16 (idler pin) - 15 - 35 - 6202ZZ   1PC 1 SIS516 07002247 23.99 SGD
In stock
- 11.7 - Black oxide finish - 9 - 330 - 1-1617 10 - 60 - 61.65 333-6646 - 68 PID1008L (idler pin) - 10 - 30 - 6200ZZ   1PC 1 SIS610 07002256 26.99 SGD
In stock
- 4.3 - Black oxide finish - 10 - 100 - 1-1617 18 - 35 - 54.85 333-6565 - 60 PID1210 (idler pin) - 12 - 32 - 6201ZZ   1PC 1 SIS318 07002177 18.99 SGD
In stock
- 4.3 - Black oxide finish - 11 - 110 - 1-1617 20 - 35 - 60.89 333-6573 - 66 PID1511, PID1511-M16 (idler pin) - 15 - 35 - 6202ZZ   1PC 1 SIS320 07002186 24.99 SGD
In stock
- 14.6 - Black oxide finish - 11 - 430 - 1-1617 9 - 80 - 74.26 333-6671 - 85 PID1511, PID1511-M16 (idler pin) - 15 - 35 - 6202ZZ   1PC 1 SIS809 07002283 35.99 SGD
In stock
- 8.7 - Black oxide finish - 10 - 260 - 1-1617 14 - 50 - 71.34 333-6620 - 79 PID1210 (idler pin) - 12 - 32 - 6201ZZ   1PC 1 SIS514 07002231 21.99 SGD
In stock
- 7.2 - Black oxide finish - 8 - 140 - - 12 - 40 - 49.07 333-6581 - 53 PID1008L (idler pin) - 10 - 26 - 6000ZZ   1PC 1 SIS412 07002195 19.99 SGD
In stock
- 7.2 - Black oxide finish - 10 - 170 - - 15 - 40 - 61.08 333-6590 - 67 PID1210 (idler pin) - 12 - 32 - 6201ZZ   1PC 1 SIS415 07002204 19.99 SGD
In stock
- 14.6 - Black oxide finish - 14 - 770 - - 12 - 80 - 98.14 333-6689 - 108 PID2014 (idler pin) - 20 - 47 - 6204ZZ   1PC 1 SIS812 07002292 38.99 SGD
In stock
ADD TO CART

Related Products