Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Standard Set of Color Dyed Black

4.72 (25)
Material
S45C
...see all>
Product Options
ADD TO CART
Chamfer Diameter d1 (mm) Inner Diameter B H8 (mm) Width L (mm) Set Screw Outside Diameter D (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Diameter d1 (mm) Inner Diameter B H8 (mm) Width L (mm) Set Screw Outside Diameter D (phi mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 17 12 (+/- 0.1) M6 x 6 32 (+/- 0.1) Two set screws 1PC 1 SC 1712C 06940954 3.99 SGD
In stock
24 16 10 (+/- 0.1) M5 x 6 28 (+/- 0.1) Two set screws 1PC 1 SC 1610C 06940927 2.99 SGD
In stock
50 38 22 (+/- 0.1) M10 x 12 64 (+/- 0.1) Two set screws 1PC 1 SC 3822C 06941146 11.99 SGD
In stock
42 30 16(+/-0.1) M8x8 45(+/-0.1) Stop two screws 1PC 1 SC 3016C 06941076 5.99 SGD
In stock
47 35 18(+/-0.1) M8x8 55(+/-0.1) Stop two screws 1PC 1 SC 3518C 06941121 6.99 SGD
In stock
65 50 20(+/-0.1) M10x8 70(+/-0.1) Stop two screws 1PC 1 SC 5020C 06941182 12.99 SGD
In stock
- 3 8(+/-0.1) M3x3 7(+/-0.1) 1 Set Screws 1PC 1 SC 0308C 06940586 1.99 SGD
In stock
42 30 18(+/-0.1) M8x8 49(+/-0.1) Stop two screws 1PC 1 SC 3018C 06941085 5.99 SGD
In stock
- 4 8(+/-0.1) M4x4 12(+/-0.1) 1 Set Screws 1PC 1 SC 0408C 06940613 1.99 SGD
In stock
- 6 8(+/-0.1) M4x4 15(+/-0.1) 1 Set Screws 1PC 1 SC 0608C 06940683 1.99 SGD
In stock
105 80 32(+/-0.1) M16x16 126(+/-0.1) Stop two screws 1PC 1 SC 8032C 06941252 53.99 SGD
Shipped after 2018-05-07
85 65 28(+/-0.1) M12x12 94(+/-0.1) Stop two screws 1PC 1 SC 6528C 06941225 29.99 SGD
Shipped after 2018-05-07
95 75 32(+/-0.1) M16x16 119(+/-0.1) Stop two screws 1PC 1 SC 7532C 06941243 50.99 SGD
Shipped after 2018-05-07
- 5 8(+/-0.1) M4x4 14(+/-0.1) 1 Set Screws 1PC 1 SC 0508C 06940647 7.99 SGD
Shipped after 2018-05-07
- 5 10(+/-0.1) M4x4 14(+/-0.1) 1 Set Screws 1PC 1 SC 0510C 06940656 1.99 SGD
In stock
20 - 8(+/-0.1) M4x4 22(+/-0.1) Stop two screws 1PC 1 SC 1308C 06940832 3.99 SGD
In stock
75 60 28(+/-0.1) M12x12 88(+/-0.1) Stop two screws 1PC 1 SC 6028C 06941216 23.99 SGD
Shipped after 2018-05-07
90 70 32(+/-0.1) M16x16 113(+/-0.1) Stop two screws 1PC 1 SC 7032C 06941234 48.99 SGD
Shipped after 2018-05-07
- 4 6(+/-0.1) M4x4 12(+/-0.1) 1 Set Screws 1PC 1 SC 0406C 06940604 1.99 SGD
In stock
- 5 6(+/-0.1) M4x4 14(+/-0.1) 1 Set Screws 1PC 1 SC 0506C 06940631 1.99 SGD
In stock
- 3 5(+/-0.1) M3x3 7(+/-0.1) Stopper screw (1) 1PC 1 SC 0305C 06940561 1.99 SGD
In stock
- 4 5(+/-0.1) M3x3 8(+/-0.1) Stopper screw (1) 1PC 1 SC 0405C 06940595 1.99 SGD
In stock
- 5 5(+/-0.1) M3x3 11(+/-0.1) Stopper screw (1) 1PC 1 SC 0505C 06940622 1.99 SGD
In stock
- 6 5(+/-0.1) M3x3 12(+/-0.1) 2 stopper screws 1PC 1 SC 0605C 06940665 1.99 SGD
In stock
- 6 6(+/-0.1) M4x4 15(+/-0.1) Stopper screw (1) 1PC 1 SC 0606C 06940674 1.99 SGD
In stock
- 6 10(+/-0.1) M4x4 16(+/-0.1) Stopper screw (1) 1PC 1 SC 0610C 06940692 1.99 SGD
In stock
- 8 5(+/-0.1) M3x3 14(+/-0.1) 2 stopper screws 1PC 1 SC 0805C 06940701 1.99 SGD
In stock
13 8 6(+/-0.1) M4x4 16(+/-0.1) 2 stopper screws 1PC 1 SC 0806C 06940717 1.99 SGD
In stock
13 8 8 (+/-0.1) M4x4 16 (+/-0.1) 2 stop screws 1PC 1 SC 0808C 06940726 1.99 SGD
In stock
13 8 10(+/-0.1) M4x4 18(+/-0.1) 2 stopper screws 1PC 1 SC 0810C 06940735 1.99 SGD
In stock
- 10 5 (+/-0.1) M3x3 16 (+/-0.1) 2 stop screws 1PC 1 SC 1005C 06940744 1.99 SGD
In stock
16 10 6 (+/-0.1) M4x4 18 (+/-0.1) 2 stop screws 1PC 1 SC 1006C 06940753 2.99 SGD
In stock
16 10 8 (+/-0.1) M4x4 18 (+/-0.1) 2 stop screws 1PC 1 SC 1008C 06940762 1.99 SGD
In stock
16 10 10 (+/-0.1) M4x4 20(+/-0.1) 2 stop screws 1PC 1 SC 1010C 06940771 1.99 SGD
In stock
- 12 6(+/-0.1) M4x4 20(+/-0.1) 2 stopper screws 1PC 1 SC 1206C 06940787 2.99 SGD
In stock
20 12 8(+/-0.1) M4x4 22(+/-0.1) 2 stopper screws 1PC 1 SC 1208C 06940796 2.99 SGD
In stock
20 12 10(+/-0.1) M5x6 26(+/-0.1) 2 stopper screws 1PC 1 SC 1210C 06940805 2.99 SGD
In stock
20 12 12 (+/-0.1) M6x6 26 (+/-0.1) 2 stop screws 1PC 1 SC 1212C 06940814 2.99 SGD
In stock
- 13 6(+/-0.1) M4x4 20(+/-0.1) 2 stopper screws 1PC 1 SC 1306C 06940823 2.99 SGD
In stock
20 13 10(+/-0.1) M5x6 26(+/-0.1) 2 stopper screws 1PC 1 SC 1310C 06940841 2.99 SGD
In stock
20 14 12(+/-0.1) M5x6 26(+/-0.1) 2 stopper screws 1PC 1 SC 1412C 06940857 2.99 SGD
In stock
- 15 6(+/-0.1) M4x4 24(+/-0.1) 2 stopper screws 1PC 1 SC 1506C 06940866 2.99 SGD
In stock
24 15 8(+/-0.1) M5x6 25(+/-0.1) 2 stopper screws 1PC 1 SC 1508C 06940875 2.99 SGD
In stock
24 15 10(+/-0.1) M5x6 25(+/-0.1) 2 stopper screws 1PC 1 SC 1510C 06940884 2.99 SGD
In stock
24 15 12(+/-0.1) M5x6 28(+/-0.1) 2 stopper screws 1PC 1 SC 1512C 06940893 2.99 SGD
In stock
- 16 6(+/-0.1) M4x4 24(+/-0.1) 2 stopper screws 1PC 1 SC 1606C 06940902 2.99 SGD
In stock
24 16 8 (+/-0.1) M5x6 28 (+/-0.1) 2 stop screws 1PC 1 SC 1608C 06940911 2.99 SGD
In stock
24 16 12 (+/-0.1) M5x6 28 (+/-0.1) 2 stop screws 1PC 1 SC 1612C 06940936 2.99 SGD
In stock
26 17 10 (+/-0.1) M6x6 30(+/-0.1) 2 stop screws 1PC 1 SC 1710C 06940945 3.99 SGD
In stock
29 18 15(+/-0.1) M6x6 32(+/-0.1) 2 stopper screws 1PC 1 SC 1815C 06940963 3.99 SGD
In stock
- 20 7(+/-0.1) M5x6 30(+/-0.1) 2 stopper screws 1PC 1 SC 2007C 06940972 3.99 SGD
In stock
29 20 10 (+/-0.1) M6x6 32(+/-0.1) 2 stop screws 1PC 1 SC 2010C 06940981 3.99 SGD
In stock
29 20 12(+/-0.1) M6x6 32(+/-0.1) 2 stopper screws 1PC 1 SC 2012C 06940997 3.99 SGD
In stock
29 20 15(+/-0.1) M6x6 32(+/-0.1) 2 stopper screws 1PC 1 SC 2015C 06941006 3.99 SGD
In stock
34 22 18(+/-0.1) M8x8 38(+/-0.1) 2 stopper screws 1PC 1 SC 2218C 06941015 4.99 SGD
In stock
37 25 12(+/-0.1) M6x6 38(+/-0.1) 2 stopper screws 1PC 1 SC 2512C 06941024 4.99 SGD
In stock
37 25 15(+/-0.1) M6x6 38(+/-0.1) 2 stopper screws 1PC 1 SC 2515C 06941033 4.99 SGD
In stock
38 25 18(+/-0.1) M8x8 42(+/-0.1) 2 stopper screws 1PC 1 SC 2518C 06941042 4.99 SGD
In stock
40 28 18(+/-0.1) M8x8 45(+/-0.1) 2 stopper screws 1PC 1 SC 2818C 06941051 5.99 SGD
In stock
42 30 14 (+/-0.1) M8x8 45 (+/-0.1) 2 stop screws 1PC 1 SC 3014C 06941067 5.99 SGD
In stock
42 30 20(+/-0.1) M8x8 49(+/-0.1) 2 stopper screws 1PC 1 SC 3020C 06941094 5.99 SGD
In stock
44 32 20(+/-0.1) M8x8 53 (+/-0.1) 2 stop screws 1PC 1 SC 3220C 06941103 6.99 SGD
In stock
47 35 15 (+/-0.1) M8x8 50(+/-0.1) 2 stop screws 1PC 1 SC 3515C 06941112 6.99 SGD
In stock
47 35 20(+/-0.1) M8x8 59(+/-0.1) 2 stopper screws 1PC 1 SC 3520C 06941137 7.99 SGD
In stock
55 40 18 (+/-0.1) M10x8 60 (+/-0.1) 2 stop screws 1PC 1 SC 4018C 06941155 11.99 SGD
In stock
55 40 22(+/-0.1) M10x10 72 (+/-0.1) 2 stop screws 1PC 1 SC 4022C 06941164 12.99 SGD
In stock
60 45 22(+/-0.1) M10x12 75(+/-0.1) 2 stopper screws 1PC 1 SC 4522C 06941173 13.99 SGD
In stock
65 50 25 (+/-0.1) M10x10 79 (+/-0.1) 2 stop screws 1PC 1 SC 5025C 06941191 14.99 SGD
In stock
70 55 28(+/-0.1) M12x12 81(+/-0.1) 2 stopper screws 1PC 1 SC 5528C 06941207 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.72
25 Customer Reviews
The reviews are automatic translation.
Securing the shaft ring
5
From Japan
On 2017-12-04 11:28:11
Four years have passed, but there is no rust and it is in use. It is perfect for maintenance of equipment.
This review is about item#6940726.
As a machine part
2
From Japan
On 2017-10-30 11:51:47
I bought this product with 16 mm inner diameter to use for a shaft with a diameter of 16 mm but it was 15.9 mm when measuring the inner diameter with a digital calipers without entering the shaft. There was a notation of width tolerance ± 0.1, but there was not such a notation of inner dimension. Since it can not be helped, it was used with the inside diameter enlarged with a file. It would be nice to have accurate dimensional accuracy.
This review is about item#6940902.
Securing the shaft
5
From Japan
On 2017-07-02 15:25:42
It is saved because various parts can be bought in bulk.
This review is about item#6940726.
Machine maintenance
5
From Japan
On 2017-05-20 07:39:31
Although it is not an original use method, I bought it as a jig for press fitting of a bearing. Making is solid.
This review is about item#06940787.
Cardboard feed machine
5
From Japan
On 2017-01-21 17:03:45
We use it to fix the chassis of cardboard feeding wheel. It does not move with fixed lock screw and there is no problem.
This review is about item#6940796.
Pulley swap
5
From Japan
On 2016-12-23 19:42:20
I purchased it for pulley's spacer. Size was saved by Don Pischa.
This review is about item#6940744.
Securing the shaft
1
From Japan
On 2016-12-19 10:11:46
The inner diameter was 34.90 mm compared to the nominal 35 mm, it turned to re-use the inner side. It is very troublesome to shift to the smaller inner diameter.
This review is about item#6941112.
ATV buggy
5
From Japan
On 2016-05-17 14:46:00
Used to fix the rear wheel shaft of the buggy.
This review is about item#06941042.
Minimi 's cokleep stopper
5
From Japan
On 2015-11-03 15:34:29
I stopped in front of the feed cover.
This review is about item#06940561.
Production of heavy equipment bucket around pins
5
From Japan
On 2015-11-02 14:49:02
This product is always purchased by size difference, but it is very handy because it is produced without insanity.
This review is about item#06941112.

Related Products