Buy more than* S$200* and get FREE SHIPPING

Standard Set Color SUS304

3.73 (11)
...see all>
Product Options
ADD TO CART
Chamfer Diameter d1 (mm) Inner Diameter B H8 (mm) Width L (mm) Set Screw Number of Tightening Screws (pieces) Outside Diameter D (phi mm) Chamfer Diameter D1 (mm) Material Clamping Screw Specification Material and Processing Accessories Inner Diameter B (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Diameter d1 (mm) Inner Diameter B H8 (mm) Width L (mm) Set Screw Number of Tightening Screws (pieces) Outside Diameter D (phi mm) Chamfer Diameter D1 (mm) Material Clamping Screw Specification Material and Processing Accessories Inner Diameter B (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - Number of screw hole 1 - - - -   1PC 1 SC 0506S 06941322 3.99 SGD
Shipped after 2018-04-26
- 4 5 (+/-0.1) M3x3 - 8 (+/-0.1) - SUS304 - Number of screw hole 1 - One set screw - -   1PC 1 SC 0405S 06941286 2.99 SGD
In stock
- 5 5 (+/-0.1) M3x3 - 11 (+/-0.1) - SUS304 - Number of screw hole 1 - One set screw - -   1PC 1 SC 0505S 06941313 3.99 SGD
In stock
29 18 15 (+/-0.1) M6x6 - 32 (+/-0.1) - SUS304 - - - Two set screws - -   1PC 1 SC 1815S 06941654 6.99 SGD
In stock
- 5 8(+/-0.1) M4x4 - 14(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 0508S 06941331 4.99 SGD
Shipped after 2018-04-26
- - 6(+/-0.1) M4x4 - 20(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1306S 06941514 4.99 SGD
Shipped after 2018-04-26
70 55 28(+/-0.1) M12x12 - 81(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 5528S 06941891 44.99 SGD
Shipped after 2018-04-26
75 60 28(+/-0.1) M12x12 - 88(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 6028S 06941907 59.99 SGD
Shipped after 2018-04-26
- 3 8(+/-0.1) M3x3 - 7(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 0308S 06941277 3.99 SGD
Shipped after 2018-04-26
20 - 8(+/-0.1) M4x4 - 22(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1308S 06941523 5.99 SGD
Shipped after 2018-04-26
20 - 10(+/-0.1) M5x6 - 26(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1310S 06941532 4.99 SGD
In stock
40 28 18(+/-0.1) M8x8 - 45(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 2818S 06941742 11.99 SGD
In stock
42 30 16(+/-0.1) M8x8 - 45(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 3016S 06941767 13.99 SGD
Shipped after 2018-04-26
- 4 6(+/-0.1) M4x4 - 12(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 0406S 06941295 3.99 SGD
Shipped after 2018-04-26
20 - 12(+/-0.1) M5x6 - 26(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1412S 06941541 5.99 SGD
Shipped after 2018-05-02
24 - 10(+/-0.1) M5x6 - 25(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1510S 06941575 5.99 SGD
In stock
26 - 12(+/-0.1) M6x6 - 32(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1712S 06941645 7.99 SGD
Shipped after 2018-04-26
29 20 12(+/-0.1) M6x6 - 32(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 2012S 06941681 7.99 SGD
Shipped after 2018-04-26
42 30 18(+/-0.1) M8x8 - 49(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 3018S 06941776 11.99 SGD
Shipped after 2018-04-26
55 40 18(+/-0.1) M10x8 - 60(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 4018S 06941846 27.99 SGD
Shipped after 2018-04-26
65 50 25(+/-0.1) M10x12 - 79(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 5025S 06941882 28.99 SGD
Shipped after 2018-04-26
42 30 20(+/-0.1) M8x8 - 49(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 3020S 06941785 11.99 SGD
In stock
47 35 18(+/-0.1) M8x8 - 55(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 3518S 06941812 17.99 SGD
Shipped after 2018-04-26
65 50 20(+/-0.1) M10x8 - 70(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 5020S 06941873 28.99 SGD
Shipped after 2018-04-26
- 3 6(+/-0.1) M3x3 - 7(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - -   1PC 1 SC 0306S 06941261 2.99 SGD
Shipped after 2018-04-26
- 5 10(+/-0.1) M4x4 - 14(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 0510S 06941347 6.99 SGD
In stock
26 - 10(+/-0.1) M6x6 - 30(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1710S 06941636 5.99 SGD
In stock
47 35 15(+/-0.1) M8x8 - 50(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 3515S 06941803 17.99 SGD
In stock
47 35 20(+/-0.1) M8x8 - 59(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 3520S 06941821 17.99 SGD
Shipped after 2018-04-26
55 40 22(+/-0.1) M10x12 - 72(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 4022S 06941855 25.99 SGD
Shipped after 2018-04-26
60 45 22(+/-0.1) M10x12 - 75(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 4522S 06941864 35.99 SGD
Shipped after 2018-04-26
- 6 6(+/-0.1) M4x4 - 15(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - -   1PC 1 SC 0606S 06941365 3.99 SGD
In stock
- 4 8(+/-0.1) M4x4 - 12(+/-0.1) - SUS304 - Number of screw hole 1 - 1 Set Screws - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC 0408S 06941304 5.99 SGD
Shipped after 2018-04-26
20 - 12(+/-0.1) M6x6 - 26(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1212S 06941505 4.99 SGD
In stock
24 - 10(+/-0.1) M5x6 - 28(+/-0.1) - SUS304 - Number of screw hole 2 - Stop two screws - -   1PC 1 SC 1610S 06941611 5.99 SGD
Shipped after 2018-04-26
- 15 6(+/-0.1) M4x4 - 24(+/-0.1) - SUS304 - Number of screw hole 2 - Stoptwoscrews - -   1PC 1 SC 1506S 06941557 5.99 SGD
In stock
24 16 8(+/-0.1) M5x6 - 28(+/-0.1) - SUS304 - Number of screw hole 2 - Stoptwoscrews - -   1PC 1 SC 1608S 06941602 5.99 SGD
In stock
- 6 10(+/-0.1) M4x4 - 16(+/-0.1) - SUS304 - Number of screw hole 1 - 1SetScrews - -   1PC 1 SC 0610S 06941383 3.99 SGD
In stock
13 8 8(+/-0.1) M4x4 - 16(+/-0.1) - SUS304 - Number of screw hole 2 - Stoptwoscrews - -   1PC 1 SC 0808S 06941417 3.99 SGD
In stock
- 16 6(+/-0.1) M4x4 - 24(+/-0.1) - SUS304 - Number of screw hole 2 - Stoptwoscrews - -   1PC 1 SC 1606S 06941593 5.99 SGD
In stock
- 3 5(+/-0.1) M3x3 1 7(+/-0.1) - SUS304 M3x3 Number of screw hole 1 Stainlesssteel(SUS304) - 3 5   1PC 1 SC 0305S 37732642 2.99 SGD
In stock
- 6 8(+/-0.1) M4x4 - 15(+/-0.1) - SUS304 - Number of screw hole 1 - 1SetScrews - -   1PC 1 SC 0608S 06941374 3.99 SGD
In stock
- 6 5 (+/-0.1) M3x3 - 12 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 0605S 06941356 3.99 SGD
In stock
- 8 5(+/-0.1) M3x3 - 14(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 0805S 06941392 3.99 SGD
In stock
13 8 6 (+/-0.1) M4x4 - 16 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 0806S 06941401 3.99 SGD
In stock
13 8 10(+/-0.1) M4x4 - 18(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 0810S 06941426 3.99 SGD
In stock
- 10 5(+/-0.1) M3x3 - 16(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1005S 06941435 3.99 SGD
In stock
16 10 6(+/-0.1) M4x4 - 18(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1006S 06941444 3.99 SGD
In stock
16 10 8 (+/-0.1) M4x4 - 18 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 1008S 06941453 3.99 SGD
Shipped after 2018-04-27
16 10 10(+/-0.1) M4x4 - 20(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1010S 06941462 3.99 SGD
In stock
- 12 6(+/-0.1) M4x4 - 20(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1206S 06941471 4.99 SGD
In stock
20 12 8(+/-0.1) M4x4 - 22(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1208S 06941487 4.99 SGD
In stock
20 12 10 (+/-0.1) M5x6 - 26 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 1210S 06941496 4.99 SGD
In stock
24 15 8(+/-0.1) M5x6 - 25(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1508S 06941566 5.99 SGD
In stock
24 15 12(+/-0.1) M5x6 - 28(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 1512S 06941584 5.99 SGD
In stock
24 16 12 (+/-0.1) M5x6 - 28 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 1612S 06941627 5.99 SGD
In stock
- 20 7(+/-0.1) M5x6 - 30(+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 2007S 06941663 6.99 SGD
In stock
29 20 10(+/-0.1) M6x6 - 32(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 2010S 06941672 6.99 SGD
In stock
29 20 15 (+/-0.1) M6x6 - 32(+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 2015S 06941697 6.99 SGD
In stock
34 22 18(+/-0.1) M8x8 - 38(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 2218S 06941706 8.99 SGD
In stock
37 25 12(+/-0.1) M6x6 - 38(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 2512S 06941715 9.99 SGD
In stock
37 25 15(+/-0.1) M6x6 - 38(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 2515S 06941724 9.99 SGD
In stock
38 25 18(+/-0.1) M8x8 - 42(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 2518S 06941733 9.99 SGD
In stock
42 30 14 (+/-0.1) M8x8 - 45 (+/-0.1) - SUS304 - - - 2 stop screws - -   1PC 1 SC 3014S 06941751 11.99 SGD
Shipped after 2018-04-26
44 32 20(+/-0.1) M8x8 - 53(+/-0.1) - SUS304 - - - 2 stopper screws - -   1PC 1 SC 3220S 06941794 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Pulley stop
3
From Japan
On 2018-03-25 23:44:49
There are many types of diameters, but the length (height) is constant and I want a long
This review is about item#6941697.
Creating rotating equipment shaft
5
From Japan
On 2017-08-02 14:34:20
It is a thing that is not sold to the home center, so it is appreciated. Bore size / external shape can also be selected. I am satisfied with high precision.
This review is about item#06941742.
Stopper of the stand of the camera stand
3
From Japan
On 2017-01-09 10:35:52
It is most stable and preferable that there are two set screws at the 120 ° position, but there are many small scratches on the product, and the looks are not good.
This review is about item#6941715.
Fastening of parts of precision equipment
5
From Japan
On 2016-11-29 17:59:18
I have reassured that it is a Japanese product, as expected though there is goodness of fit as if it was manufactured according to the parts here. Packaging was polite and it was saved as soon as I arrived. Thank you very much.
This review is about item#6941654.
As a DIY
3
From Japan
On 2016-08-08 20:37:06
I have never compared it with others, so I guess like this.
This review is about item#6941444.
Tone arm sub weight
5
From Japan
On 2015-09-14 15:52:06
As a subway of the tone arm of the record player, similar products are sold at the 2,000 yen level, but this is equal and it is very profitable with the beauty of material, accuracy and finish. Because it is a product with a diameter of 14 mm plus plus error slightly, caliper precisely stops at 14 mm diameter arm precisely. Although it thinks that there are many persons for orthophone SPU attachment purpose in this use, it balances well also in terms of weight and there is no obstacle such as chattering sound because it is stopped by screws. There is no discomfort because the appearance is also a color tone that is similar to ordinary balance weight.
This review is about item#06941541.
Analog Player Sub Wait
5
From Japan
On 2014-06-05 13:27:19
With good finish of goods, even if you attach it to the player's arm it does not feel uncomfortable. Screw fixation was able to be tightened with regulation which does not hurt the existing pipe. It was a very accurate and excellent product. I would like to purchase it for another player.
This review is about item#06941697.
I tried to use it as a flywheel for 13000 rpm cutting router
1
From Japan
On 2013-09-12 00:39:27
The cutting system is very nice, it fits perfectly on the 10 φ spindle, and it could be tightened without rattling of the set screw. Distortion due to excessive tightening is also not recognized. Due to the shape, dynamic balance was not taken at all, core shake occurred, and performance as expected could not be demonstrated. The function as a shaft stop in the thrust direction has no problem at all. It is a great help if you specify clearly the maximum allowable speed. I want a set color with dynamic balance guaranteed.
This review is about item#06941444.
Supplementary weight of record player's arm
5
From Japan
On 2013-09-11 08:37:14
I bought a player called GT - 2000 of YMAHA and bought the cartridge of SPU of Ortofon this time, because the weight of its cartridge is heavy, I bought these three types of same color set as an auxiliary weight. Those close to genuine for audio are quite expensive, but we are very satisfied with the highest precision as general purpose.
This review is about item#06941654.
Securing the shaft
5
From Japan
On 2013-03-08 18:18:08
Since it is a used product, it can be used without problems.
This review is about item#06941444.

Related Products