Buy more than* S$200* and get FREE SHIPPING

Standard Slit Color Blackening

5.00 (4)
Material
S45C
...see all>
Product Options
ADD TO CART
Dimention X (mm) Clamping Screw Set Screw Weight (g) Dimensions A (mm) Bolt with Hexagon Hole Outside Diameter D (phi mm) Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Clamping Screw Set Screw Weight (g) Dimensions A (mm) Bolt with Hexagon Hole Outside Diameter D (phi mm) Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 - M10 x P1.5 - - M10 x 35 85 (+/- 0.1) 50 9 22 (+/- 0.1) 16 11 3   1PC 1 SCS 5022C 06942257 23.99 SGD
In stock
6 - M3xP0.5 - 7 M3x10 20 (+/-0.1) 6 3 8 (+/-0.1) 4 3.4 1   1PC 1 SCS 0608C 06941943 5.99 SGD
In stock
11 - M4 x P0.7 - 11 M4 x 12 32 (+/- 0.1) 15 3.75 10 (+/- 0.1) 6 4.5 1.5   1PC 1 SCS 1510C 06942083 7.99 SGD
In stock
9 - M5 x P0.8 - 11 M5 x 16 30 (+/- 0.1) 10 4.5 12 (+/- 0.1) 5 5.5 1.5   1PC 1 SCS 1012C 06942013 6.99 SGD
Shipped after 2018-06-01
15 - M6xP1.0 - 15 M6x20 45(+/-0.1) 18 6 15(+/-0.1) 8 7 1.5   1PC 1 SCS 1815C 06942153 10.99 SGD
Shipped after 2018-06-01
12 - M4xP0.7 - 13 M4x12 35(+/-0.1) 16 3.75 10(+/-0.1) 6 4.5 1.5   1PC 1 SCS 1610C 06942117 7.99 SGD
In stock
70 - M16xP1.5 - - M16x50 170(+/-0.1) 110 13 36(+/-0.1) 28 18 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 11036C 06942345 129.99 SGD
Shipped after 2018-06-01
11 - M6xP1.0 - 12.5 M6x18 35(+/-0.1) - 6 15(+/-0.1) 6 7 1.5   1PC 1 SCS 1315C 06942074 8.99 SGD
Shipped after 2018-06-01
12 - M5xP0.8 - 13 M5x16 35(+/-0.1) - 4.5 12(+/-0.1) 6 5.5 1.5   1PC 1 SCS 1612C 06942126 7.99 SGD
In stock
37 - M10xP1.5 - - M10x35 95(+/-0.1) 60 9 22(+/-0.1) 18 11 3   1PC 1 SCS 6022C 06942275 27.99 SGD
Shipped after 2018-06-01
40 - M12xP1.5 - - M12x40 105(+/-0.1) 65 10 25(+/-0.1) 18 13 5   1PC 1 SCS 6525C 06942284 36.99 SGD
Shipped after 2018-06-01
55 - M16xP1.5 - - M16x50 140(+/-0.1) 90 13 32(+/-0.1) 24 18 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 9032C 06942327 67.99 SGD
Shipped after 2018-06-01
6 - M4xP0.7 - 6 M4x10 20(+/-0.1) 5 3.75 10(+/-0.1) 4 4.5 1   1PC 1 SCS 0510C 06941934 6.99 SGD
Shipped after 2018-06-01
9 - M6xP1.0 - 10 M6x15 30(+/-0.1) 8 6 15(+/-0.1) 5 7 1.5   1PC 1 SCS 0815C 06941995 8.99 SGD
Shipped after 2018-06-01
12 - M5xP0.8 - 13 M5x16 35(+/-0.1) - 4.5 12(+/-0.1) 6 5.5 1.5   1PC 1 SCS 1512C 06942092 7.99 SGD
Shipped after 2018-06-01
13 - M6xP1.0 - 13 M6x20 40(+/-0.1) - 6 15(+/-0.1) 8 7 1.5   1PC 1 SCS 1515C 06942101 8.99 SGD
In stock
10 - M4xP0.7 - 11 M4x12 30(+/-0.1) - 3.75 10(+/-0.1) 5 4.5 1.5   1PC 1 SCS 1310C 06942065 9.99 SGD
Shipped after 2018-06-01
50 - M16xP1.5 - - M16x50 130(+/-0.1) 80 13 32(+/-0.1) 22 18 5   1PC 1 SCS 8032C 06942311 47.99 SGD
Shipped after 2018-06-01
6 - M3xP0.5 - 7 M3x10 20(+/-0.1) 5 3 8(+/-0.1) 4 3.4 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 0508C 06941925 5.99 SGD
Shipped after 2018-06-01
6 - M4xP0.7 - 6 M4x10 20(+/-0.1) 6 3.75 10(+/-0.1) 4 4.5 1   1PC 1 SCS 0610C 06941952 8.99 SGD
Shipped after 2018-06-01
75 - M16xP1.5 - - M16x50 180(+/-0.1) 120 13 36(+/-0.1) 30 18 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 12036C 06942354 159.99 SGD
Shipped after 2018-06-01
10 - M5xP0.8 - 11 M5x16 30(+/-0.1) - 4.5 12(+/-0.1) 5 5.5 1.5   1PC 1 SCS 1212C 06942047 9.99 SGD
Shipped after 2018-06-01
11 - M6xP1.0 - 12.5 M6x18 35(+/-0.1) - 6 15(+/-0.1) 6 7 1.5   1PC 1 SCS 1215C 06942056 9.99 SGD
Shipped after 2018-06-01
45 - M12xP1.5 - - M12x40 115(+/-0.1) 75 10 25(+/-0.1) 20 13 5   1PC 1 SCS 7525C 06942302 45.99 SGD
Shipped after 2018-06-01
4.5 - M3xP0.5 - 4.5 M3x8 15(+/-0.1) 4 3 8(+/-0.1) 3 3.4 1   1PC 1 SCS 0408C 06941916 5.99 SGD
Shipped after 2018-06-01
60 - M16xP1.5 - - M16x50 150(+/-0.1) 100 13 36(+/-0.1) 26 18 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 10036C 06942336 79.99 SGD
Shipped after 2018-06-01
14 - M5xP0.8 - 15 M5x16 40(+/-0.1) 20 4.5 12(+/-0.1) 7 5.5 1.5   1PC 1 SCS 2012C 06942171 9.99 SGD
In stock
13 - M6xP1.0 - 13 M6x20 40(+/-0.1) - 6 15(+/-0.1) 8 7 1.5   1PC 1 SCS 1615C 06942135 8.99 SGD
In stock
34 - M10xP1.5 - - M10x35 90(+/-0.1) 55 9 22(+/-0.1) 18 11 3   1PC 1 SCS 5522C 06942266 25.99 SGD
Shipped after 2018-06-01
8.5 - M5xP0.8 - 10 M5x16 28(+/-0.1) 8 4.5 12(+/-0.1) 5 5.5 1.5   1PC 1 SCS 0812C 06941986 9.99 SGD
Shipped after 2018-06-01
13 - M6xP1.0 - 13 M6x20 40(+/-0.1) - 6 15(+/-0.1) 8 7 1.5   1PC 1 SCS 1715C 06942144 9.99 SGD
Shipped after 2018-06-01
43 - M12xP1.5 - - M12x40 110(+/-0.1) 70 10 25(+/-0.1) 18 13 5   1PC 1 SCS 7025C 06942293 43.99 SGD
Shipped after 2018-06-01
28 - M8xP1.25 - - M8x30 75(+/-0.1) 45 7 18(+/-0.1) 14 9 3   1PC 1 SCS 4518C 06942241 19.99 SGD
In stock
4.5 M3x8 - 9 4.5 - 15 3 - 8(+/-0.1) 3 - 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCS 0308C 37737165 6.99 SGD
Shipped after 2018-06-01
8 - M3xP0.5 - 7 M3x10 25(+/-0.1) 8 3 8(+/-0.1) 5 3.4 1.5   1PC 1 SCS 0808C 06941961 6.99 SGD
In stock
8 - M4xP0.7 - 9 M4x12 25 (+/-0.1) 8 3.75 10 (+/-0.1) 5 4.5 1.5   1PC 1 SCS 0810C 06941977 6.99 SGD
In stock
9 - M4xP0.7 - 11 M4x12 30(+/-0.1) 10 3.75 10(+/-0.1) 5 4.5 1.5   1PC 1 SCS 1010C 06942004 6.99 SGD
In stock
10 - M6xP1.0 - 12.5 M6x18 35(+/-0.1) 10 6 15(+/-0.1) 6 7 1.5   1PC 1 SCS 1015C 06942022 6.99 SGD
Shipped after 2018-06-01
10 - M4xP0.7 - 11 M4x12 30(+/-0.1) 12 3.75 10(+/-0.1) 5 4.5 1.5   1PC 1 SCS 1210C 06942031 6.99 SGD
In stock
14 - M4xP0.7 - 15 M4x16 40(+/-0.1) 20 3.75 10(+/-0.1) 7 4.5 1.5   1PC 1 SCS 2010C 06942162 9.99 SGD
In stock
15 - M6xP1.0 - 15 M6x20 45(+/-0.1) 20 6 15(+/-0.1) 8 7 1.5   1PC 1 SCS 2015C 06942187 10.99 SGD
In stock
17 - M5xP0.8 - 18 M5x16 45(+/-0.1) 25 4.5 12(+/-0.1) 7 5.5 1.5   1PC 1 SCS 2512C 06942196 11.99 SGD
In stock
18 - M6xP1.0 - 18 M6x25 50(+/-0.1) 25 6 15(+/-0.1) 10 7 1.5   1PC 1 SCS 2515C 06942205 11.99 SGD
In stock
20 - M6xP1.0 - - M6x25 55(+/-0.1) 30 6 15(+/-0.1) 10 7 1.5   1PC 1 SCS 3015C 06942214 12.99 SGD
In stock
23 - M6xP1.0 - - M6x25 60(+/-0.1) 35 6 15(+/-0.1) 12 7 2   1PC 1 SCS 3515C 06942223 14.99 SGD
In stock
26 - M8xP1.25 - - M8x30 70(+/-0.1) 40 7 18(+/-0.1) 13 9 2   1PC 1 SCS 4018C 06942232 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fixing chips for fly cutter
5
From Japan
On 2017-11-28 18:57:34
Although the surface was a bit hard, I could successfully process the chip mounting surface with an end mill. It is even better if there is a slit collar with an inner diameter of 10φ and an outer diameter of 40φ.
This review is about item#6942013.
It is used to change the fixed position of the pulley.
5
From Japan
On 2017-05-05 23:19:37
Used to move the mounting position of the V pulley outward by 15 mm and fix it. Accuracy was high and installation was smooth.
This review is about item#6942135.
Drilling with a hand drill
5
From Japan
On 2016-06-08 15:38:45
I use it as a drill stopper. If the hole diameter is an integer it is better than a type that stops with a screw.
This review is about item#06941916.
Attach the parts to the shaft
5
From Japan
On 2015-04-06 19:18:35
Because it is a product of Iwata Works, it can be used with confidence.
This review is about item#06941961.

Related Products