Buy more than* S$200* and get FREE SHIPPING

Standard Separate Color Dyed Black

4.40 (5)
...see all
Product Options
ADD TO CART
Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Clamping Screw Dimention X (mm) Material and Processing Dimensions L (mm) Set Screw Weight (g) Outside Diameter D (phi mm) Bolt with Hexagon Hole Material Inner Diameter B (mm) Dimension r (mm) Width L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Clamping Screw Dimention X (mm) Material and Processing Dimensions L (mm) Set Screw Weight (g) Outside Diameter D (phi mm) Bolt with Hexagon Hole Material Inner Diameter B (mm) Dimension r (mm) Width L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - 1 M3x8 4.5 Iron (S45C) / black dyed 8 - 9 15 - - 3 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS0308C 37744971 9.12 SGD
Shipped after 2017-01-27
8 7 1.5 - 13 - - M6 x P1.0 - 40 (+/- 0.1) M6 x 20 S45C 15 6 15 (+/- 0.1)   1PC 1 SCSS 1515C 06942914 10.90 SGD
Shipped after 2017-01-23
5 4.5 1.5 - 9 - - M4 x P0.7 - 30 (+/- 0.1) M4 x 12 S45C 10 3.75 10 (+/- 0.1)   1PC 1 SCSS 1010C 06942817 10.28 SGD
Shipped after 2017-01-23
5 5.5 1.5 - 10 - - M5xP0.8 - 30(+/-0.1) M5x16 S45C 12 4.5 12(+/-0.1)   1PC 1 SCSS 1212C 06942853 10.37 SGD
Shipped after 2017-01-23
18 13 5 - 43 - - M12xP1.5 - 110(+/-0.1) M12x40 S45C 70 10 25(+/-0.1)   1PC 1 SCSS 7025C 06943106 55.08 SGD
Shipped after 2017-01-23
6 5.5 1.5 - 12 - - M5xP0.8 - 35(+/-0.1) M5x16 S45C 15 4.5 12(+/-0.1)   1PC 1 SCSS 1512C 06942905 10.67 SGD
Shipped after 2017-01-23
8 7 1.5 - 13 - - M6xP1.0 - 40(+/-0.1) M6x20 S45C 17 6 15(+/-0.1)   1PC 1 SCSS 1715C 06942957 12.19 SGD
Shipped after 2017-01-23
5 3.4 1.5 - 8 - - M3xP0.5 - 25(+/-0.1) M3x10 S45C 8 3 8(+/-0.1)   1PC 1 SCSS 0808C 06942774 9.72 SGD
Shipped after 2017-01-23
6 4.5 1.5 - 11 - - M4xP0.7 - 32(+/-0.1) M4x12 S45C 15 3.75 10(+/-0.1)   1PC 1 SCSS 1510C 06942896 10.58 SGD
Shipped after 2017-01-23
3 3.4 1 - 4.5 - - M3xP0.5 - 15(+/-0.1) M3x8 S45C 4 3 8(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0408C 06942722 9.71 SGD
Shipped after 2017-01-27
4 3.4 1 - 5.5 - - M3xP0.5 - 20(+/-0.1) M3x10 S45C 5 3 8(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0508C 06942731 9.94 SGD
Shipped after 2017-01-27
30 18 5 - 75 - - M16xP1.5 - 180(+/-0.1) M16x50 S45C 120 13 36(+/-0.1)   1PC 1 SCSS 12036C 06943167 169.90 SGD
Shipped after 2017-01-27
5 4.5 1.5 - 10 - - M4xP0.7 - 30(+/-0.1) M4x12 S45C - 3.75 10(+/-0.1)   1PC 1 SCSS 1310C 06942871 10.28 SGD
Shipped after 2017-01-23
6 5.5 1.5 - 12 - - M5xP0.8 - 35(+/-0.1) M5x16 S45C - 4.5 12(+/-0.1)   1PC 1 SCSS 1612C 06942932 12.41 SGD
Shipped after 2017-01-27
4 4.5 1 - 6 - - M4xP0.7 - 20(+/-0.1) M4x10 S45C 6 3.75 10(+/-0.1)   1PC 1 SCSS 0610C 06942765 10.53 SGD
Shipped after 2017-01-27
8 7 1.5 - 13 - - M6xP1.0 - 40(+/-0.1) M6x20 S45C - 6 15(+/-0.1)   1PC 1 SCSS 1615C 06942941 11.61 SGD
Shipped after 2017-01-23
18 13 5 - 40 - - M12xP1.5 - 105(+/-0.1) M12x40 S45C 65 10 25(+/-0.1)   1PC 1 SCSS 6525C 06943097 48.62 SGD
Shipped after 2017-01-23
20 13 5 - 45 - - M12xP1.5 - 115(+/-0.1) M12x40 S45C 75 10 25(+/-0.1)   1PC 1 SCSS 7525C 06943115 60.33 SGD
Shipped after 2017-01-27
22 18 5 - 50 - - M16xP1.5 - 130(+/-0.1) M16x50 S45C 80 13 32(+/-0.1)   1PC 1 SCSS 8032C 06943124 64.37 SGD
Shipped after 2017-01-23
4 4.5 1 - 6 - - M4xP0.7 - 20(+/-0.1) M4x10 S45C 5 3.75 10(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0510C 06942747 9.94 SGD
Shipped after 2017-01-27
5 5.5 1.5 - 8.5 - - M5xP0.8 - 28(+/-0.1) M5x16 S45C 8 4.5 12(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0812C 06942792 10.93 SGD
Shipped after 2017-01-27
5 7 1.5 - 9 - - M6xP1.0 - 30(+/-0.1) M6x15 S45C 8 6 15(+/-0.1)   1PC 1 SCSS 0815C 06942801 10.93 SGD
Shipped after 2017-01-27
5 5.5 1.5 - 9 - - M5xP0.8 - 30(+/-0.1) M5x16 S45C - 4.5 12(+/-0.1)   1PC 1 SCSS 1012C 06942826 10.37 SGD
Shipped after 2017-01-23
28 18 5 - 70 - - M16xP1.5 - 170(+/-0.1) M16x50 S45C 110 13 36(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 11036C 06943151 139.90 SGD
Shipped after 2017-01-27
5 4.5 1.5 - 8 - - M4xP0.7 - 25 (+/-0.1) M4x12 S45C 8 3.75 10 (+/-0.1)   1PC 1 SCSS 0810C 06942783 9.72 SGD
Shipped after 2017-01-23
4 3.4 1 - 6 - - M3xP0.5 - 20(+/-0.1) M3x10 S45C 6 3 8(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0608C 06942756 10.53 SGD
Shipped after 2017-01-27
26 18 5 - 60 - - M16xP1.5 - 150(+/-0.1) M16x50 S45C 100 13 36(+/-0.1)   1PC 1 SCSS 10036C 06943142 88.89 SGD
Shipped after 2017-01-27
6 7 1.5 - 11 - - M6xP1.0 - 35(+/-0.1) M6x18 S45C - 6 15(+/-0.1)   1PC 1 SCSS 1315C 06942887 10.50 SGD
Shipped after 2017-01-27
24 18 5 - 55 - - M16xP1.5 - 140(+/-0.1) M16x50 S45C 90 13 32(+/-0.1)   1PC 1 SCSS 9032C 06943133 78.56 SGD
Shipped after 2017-01-27
6 7 1.5 - 10 - - M6xP1.0 - 35(+/-0.1) M6x18 S45C - 6 15(+/-0.1)   1PC 1 SCSS 1015C 06942835 11.53 SGD
Shipped after 2017-01-27
5 4.5 1.5 - 10 - - M4xP0.7 - 30(+/-0.1) M4x12 S45C 12 3.75 10(+/-0.1)   1PC 1 SCSS 1210C 06942844 10.50 SGD
Shipped after 2017-01-23
6 7 1.5 - 11 - - M6xP1.0 - 35(+/-0.1) M6x18 S45C 12 6 15(+/-0.1)   1PC 1 SCSS 1215C 06942862 10.50 SGD
Shipped after 2017-01-23
6 4.5 1.5 - 12 - - M4xP0.7 - 35(+/-0.1) M4x12 S45C 16 3.75 10(+/-0.1)   1PC 1 SCSS 1610C 06942923 11.37 SGD
Shipped after 2017-01-23
8 7 1.5 - 15 - - M6 x P1.0 - 45 (+/-0.1) M6x20 S45C 18 6 15 (+/-0.1)   1PC 1 SCSS 1815C 06942966 13.64 SGD
Shipped after 2017-01-26
7 4.5 1.5 - 14 - - M4xP0.7 - 40(+/-0.1) M4x16 S45C 20 3.75 10(+/-0.1)   1PC 1 SCSS 2010C 06942975 13.36 SGD
Shipped after 2017-01-23
7 5.5 1.5 - 14 - - M5xP0.8 - 40(+/-0.1) M5x16 S45C 20 4.5 12 (+/-0.1)   1PC 1 SCSS 2012C 06942984 13.36 SGD
Shipped after 2017-01-23
8 7 1.5 - 15 - - M6xP1.0 - 45(+/-0.1) M6x20 S45C 20 6 15(+/-0.1)   1PC 1 SCSS 2015C 06942993 13.64 SGD
Shipped after 2017-01-23
7 5.5 1.5 - 17 - - M5xP0.8 - 45(+/-0.1) M5x16 S45C 25 4.5 12(+/-0.1)   1PC 1 SCSS 2512C 06943002 14.14 SGD
Shipped after 2017-01-23
10 7 1.5 - 18 - - M6 x P1.0 - 50(+/-0.1) M6x25 S45C 25 6 15 (+/-0.1)   1PC 1 SCSS 2515C 06943011 14.37 SGD
Shipped after 2017-01-23
10 7 1.5 - 20 - - M6 x P1.0 - 55 (+/-0.1) M6x25 S45C 30 6 15 (+/-0.1)   1PC 1 SCSS 3015C 06943027 18.36 SGD
Shipped after 2017-01-23
12 7 2 - 23 - - M6xP1.0 - 60(+/-0.1) M6x25 S45C 35 6 15(+/-0.1)   1PC 1 SCSS 3515C 06943036 18.81 SGD
Shipped after 2017-01-23
13 9 2 - 26 - - M8xP1.25 - 70 (+/-0.1) M8x30 S45C 40 7 18 (+/-0.1)   1PC 1 SCSS 4018C 06943045 23.57 SGD
Shipped after 2017-01-23
14 9 3 - 28 - - M8xP1.25 - 75 (+/-0.1) M8x30 S45C 45 7 18 (+/-0.1)   1PC 1 SCSS 4518C 06943054 27.80 SGD
Shipped after 2017-01-23
16 11 3 - 32 - - M10xP1.5 - 85(+/-0.1) M10x35 S45C 50 9 22(+/-0.1)   1PC 1 SCSS 5022C 06943063 30.34 SGD
Shipped after 2017-01-23
18 11 3 - 34 - - M10xP1.5 - 90(+/-0.1) M10x35 S45C 55 9 22(+/-0.1)   1PC 1 SCSS 5522C 06943072 34.61 SGD
Shipped after 2017-01-23
18 11 3 - 37 - - M10xP1.5 - 95(+/-0.1) M10x35 S45C 60 9 22(+/-0.1)   1PC 1 SCSS 6022C 06943081 34.89 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For the machine shaft.
5
From Japan
On 2016-06-08 10:05:44
Because it can be attached without the desorption of the shaft will be saved very much.
This review is about item#06943036.
Pipe movement control
5
From Japan
On 2015-02-27 14:50:45
There've also purchased previously, but reliable good accuracy
This review is about item#06943002.
The weight of the shift lever
5
From Japan
On 2015-01-18 13:20:53
It survives because it is immediate delivery from the order!
This review is about item#06942844.
Shaft movement restrictions
2
From Japan
On 2014-09-17 17:33:12
Size list of hard to see, because had ordered by mistake, was discarded.
This review is about item#06942792.
Fixed sprocket
5
From Japan
On 2012-09-28 12:30:36
Buy things with an inner diameter of 60mm. You can use firmly.
This review is about item#06943081.

Related Products