Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Separate Collar SUS304

3.67 (3)
...see all>
Product Options
ADD TO CART
Bolt with Hexagon Hole Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Clamping Screw Dimention X (mm) Material and Processing Set Screw Dimensions L (mm) Outside Diameter D (phi mm) Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt with Hexagon Hole Inner Diameter B (mm) Dimension r (mm) Width L (mm) Dimensions Y (mm) Dimension d (phi mm) Dimension W (mm) Clamping Screw Dimention X (mm) Material and Processing Set Screw Dimensions L (mm) Outside Diameter D (phi mm) Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3x10 5 3 8(+/-0.1) 4 3.4 1 - 5.5 - M3xP0.5 - 20(+/-0.1) - SUS304   1PC 1 SCSS 0508S 06943185 16.99 SGD
Shipped after 2018-06-26
M4x12 - 3.75 10(+/-0.1) 5 4.5 1.5 - 10 - M4xP0.7 - 30(+/-0.1) - SUS304   1PC 1 SCSS 1310S 06943325 22.99 SGD
Shipped after 2018-06-26
M6x20 - 6 15(+/-0.1) 8 7 1.5 - 13 - M6xP1.0 - 40(+/-0.1) - SUS304   1PC 1 SCSS 1615S 06943395 23.99 SGD
Shipped after 2018-06-26
M6x20 - 6 15(+/-0.1) 8 7 1.5 - 13 - M6xP1.0 - 40(+/-0.1) - SUS304   1PC 1 SCSS 1715S 06943404 26.99 SGD
Shipped after 2018-06-26
M3x10 6 3 8(+/-0.1) 4 3.4 1 - 6 - M3xP0.5 - 20(+/-0.1) - SUS304   1PC 1 SCSS 0608S 06943203 19.99 SGD
Shipped after 2018-06-26
M5x16 - 4.5 12(+/-0.1) 6 5.5 1.5 - 12 - M5xP0.8 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1612S 06943386 21.99 SGD
Shipped after 2018-06-26
M6x20 - 6 15+/-0.1 8 7 1.5 - 15 - M6xP1.0 - 45+/-0.1 - SUS304   1PC 1 SCSS 1815S 06943413 26.99 SGD
Shipped after 2018-06-26
M4x12 - 3.75 10(+/-0.1) 6 4.5 1.5 - 12 - M4xP0.7 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1610S 06943377 19.99 SGD
Shipped after 2018-06-26
M10x35 60 9 22+/-0.1 18 11 3 - 37 - M10xP1.5 - 95+/-0.1 - SUS304   1PC 1 SCSS 6022S 06943526 109.99 SGD
Shipped after 2018-06-26
M3x8 4 3 8(+/-0.1) 3 3.4 1 - 4.5 - M3xP0.5 - 15(+/-0.1) - SUS304   1PC 1 SCSS 0408S 06943176 16.99 SGD
Shipped after 2018-06-26
M4x10 6 3.75 10(+/-0.1) 4 4.5 1 - 6 - M4xP0.7 - 20(+/-0.1) - SUS304   1PC 1 SCSS 0610S 06943212 17.99 SGD
Shipped after 2018-06-26
M4x16 20 3.75 10+/-0.1 7 4.5 1.5 - 14 - M4xP0.7 - 40+/-0.1 - SUS304   1PC 1 SCSS 2010S 06943422 26.99 SGD
In stock
M5x16 20 4.5 12+/-0.1 7 5.5 1.5 - 14 - M5xP0.8 - 40+/-0.1 - SUS304   1PC 1 SCSS 2012S 06943431 25.99 SGD
In stock
M8x30 45 7 18+/-0.1 14 9 3 - 28 - M8xP1.25 - 75+/-0.1 - SUS304   1PC 1 SCSS 4518S 06943501 55.99 SGD
Shipped after 2018-06-26
M5x16 8 4.5 12(+/-0.1) 5 5.5 1.5 - 8.5 - M5xP0.8 - 28(+/-0.1) - SUS304   1PC 1 SCSS 0812S 06943246 21.99 SGD
Shipped after 2018-06-26
M4x12 - 3.75 10(+/-0.1) 6 4.5 1.5 - 11 - M4xP0.7 - 32(+/-0.1) - SUS304   1PC 1 SCSS 1510S 06943343 22.99 SGD
Shipped after 2018-06-26
M5x16 - 4.5 12(+/-0.1) 6 5.5 1.5 - 12 - M5xP0.8 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1512S 06943352 19.99 SGD
Shipped after 2018-06-26
M4x10 5 3.75 10(+/-0.1) 4 4.5 1 - 6 - M4xP0.7 - 20(+/-0.1) - SUS304   1PC 1 SCSS 0510S 06943194 16.99 SGD
Shipped after 2018-06-26
M4x12 8 3.75 10(+/-0.1) 5 4.5 1.5 - 8 - M4xP0.7 - 25(+/-0.1) - SUS304   1PC 1 SCSS 0810S 06943237 18.99 SGD
Shipped after 2018-06-26
M6x15 8 6 15(+/-0.1) 5 7 1.5 - 9 - M6xP1.0 - 30(+/-0.1) - SUS304   1PC 1 SCSS 0815S 06943255 18.99 SGD
Shipped after 2018-06-26
M4x12 - 3.75 10(+/-0.1) 5 4.5 1.5 - 9 - M4xP0.7 - 30(+/-0.1) - SUS304   1PC 1 SCSS 1010S 06943264 22.99 SGD
Shipped after 2018-06-26
M5x16 - 4.5 12(+/-0.1) 5 5.5 1.5 - 9 - M5xP0.8 - 30(+/-0.1) - SUS304   1PC 1 SCSS 1012S 06943273 22.99 SGD
Shipped after 2018-06-26
M6x18 - 6 15(+/-0.1) 6 7 1.5 - 11 - M6xP1.0 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1215S 06943316 19.99 SGD
Shipped after 2018-06-26
M6x25 25 6 15+/-0.1 10 7 1.5 - 18 - M6xP1.0 - 50+/-0.1 - SUS304   1PC 1 SCSS 2515S 06943465 26.99 SGD
In stock
M10x35 55 9 22+/-0.1 18 11 3 - 34 - M10xP1.5 - 90+/-0.1 - SUS304   1PC 1 SCSS 5522S 06943517 90.99 SGD
Shipped after 2018-06-26
M3x10 8 3 8(+/-0.1) 5 3.4 1.5 - 8 - M3xP0.5 - 25(+/-0.1) - SUS304   1PC 1 SCSS 0808S 06943221 21.99 SGD
Shipped after 2018-06-26
M6x18 - 6 15(+/-0.1) 6 7 1.5 - 10 - M6xP1.0 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1015S 06943282 19.99 SGD
Shipped after 2018-06-26
M5x16 - 4.5 12(+/-0.1) 5 5.5 1.5 - 10 - M5xP0.8 - 30(+/-0.1) - SUS304   1PC 1 SCSS 1212S 06943307 22.99 SGD
Shipped after 2018-06-26
M6x20 20 6 15+/-0.1 8 7 1.5 - 15 - M6xP1.0 - 45+/-0.1 - SUS304   1PC 1 SCSS 2015S 06943447 25.99 SGD
In stock
M6x20 15 6 15(+/-0.1) 8 7 1.5 - 13 - M6xP1.0 - 40(+/-0.1) - SUS304   1PC 1 SCSS 1515S 06943361 18.99 SGD
In stock
M4x12 12 3.75 10(+/-0.1) 5 4.5 1.5 - 10 - M4xP0.7 - 30(+/-0.1) - SUS304   1PC 1 SCSS 1210S 06943291 17.99 SGD
In stock
M6x18 13 6 15(+/-0.1) 6 7 1.5 - 11 - M6xP1.0 - 35(+/-0.1) - SUS304   1PC 1 SCSS 1315S 06943334 18.99 SGD
In stock
M6x25 35 6 15+/-0.1 12 7 2 - 23 - M6xP1.0 - 60+/-0.1 - SUS304   1PC 1 SCSS 3515S 06943483 38.99 SGD
In stock
M5x16 25 4.5 12 +/-0.1 7 5.5 1.5 - 17 - M5xP0.8 - 45 +/-0.1 - SUS304   1PC 1 SCSS 2512S 06943456 26.99 SGD
In stock
M8x30 40 7 18 +/-0.1 13 9 2 - 26 - M8xP1.25 - 70 +/-0.1 - SUS304   1PC 1 SCSS 4018S 06943492 48.99 SGD
In stock
- 3 - - 3 - 1 M3x8 4.5 Stainless steel (SUS304) - 8 15 9 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 0308S 37746046 14.99 SGD
Shipped after 2018-06-26
- 50 - - 16 - 3 M10x35 32 Stainless steel (SUS304) - 22 85 581 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SCSS 5022S 37746396 66.99 SGD
Shipped after 2018-06-26
M6x25 30 6 15+/-0.1 10 7 1.5 - 20 - M6xP1.0 - 55+/-0.1 - SUS304   1PC 1 SCSS 3015S 06943474 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-20 20:47:15
It is a good product It has gloss and it is saved because it does not have to break the machine
This review is about item#6943456.
As a weight of a rifle.
3
From Japan
On 2016-08-29 17:24:11
There were others who used it the same way, and I also used it, but the stain was too heavy.
This review is about item#6943456.
Fixing the position of the sprocket
3
From Japan
On 2015-01-23 07:55:21
Can be used without problems. It can be installed without pulling out the shaft.
This review is about item#06943483.

Related Products