Buy more than* S$200* and get FREE SHIPPING

Mini Control Relay

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5
Number of Pins
8
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Rated Insulation Voltage (V)
250
Contacts
2c
Number of Poles
2
...see all
Product Options
ADD TO CART
Mechanical Durability Diode Impact Resistance (Malfunction) Contact Resistance (mohm) Power Consumption (W) Form Vibration Resistance (malfunction) Functions Type Maximum Continuous Maximum Applied Voltage Insulation Resistance (Mohm) Indicator Lamp Weight (g) CR Circuit Current (mA) Coil Rated Voltage(V) Coil by Color Compatible Socket Terminal Shape Coil Inductance (H)/ Amateur Working Time Recovery Time Contact Arrangement Coil Inductance (H)/ Amateur Opening Time Operating Time Coil Resistance (ohm) Installation Shape Minimum Adaptable Load Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Durability Diode Impact Resistance (Malfunction) Contact Resistance (mohm) Power Consumption (W) Form Vibration Resistance (malfunction) Functions Type Maximum Continuous Maximum Applied Voltage Insulation Resistance (Mohm) Indicator Lamp Weight (g) CR Circuit Current (mA) Coil Rated Voltage(V) Coil by Color Compatible Socket Terminal Shape Coil Inductance (H)/ Amateur Working Time Recovery Time Contact Arrangement Coil Inductance (H)/ Amateur Opening Time Operating Time Coil Resistance (ohm) Installation Shape Minimum Adaptable Load Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 million times or more Nothing 200m/s2 50 or less (initial value) - HH52P-CRL 10 to 55Hz, double amplitude 1mm Operation Table show with lamp Plug-in 110% of the rated voltage More than 100 (DC500V mega) Yu About33 Yu 50Hz:6/6.460Hz:5/5.5 AC200 Yellow TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination Reference value: 92.34 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 46.65 (50Hz) Less than 20ms Reference value: 13400 (50Hz) Standard form 5V, 1mA (reference value) 50/60 1PC 1 HH52P-CRL AC200V 35088715 22.14 SGD
In stock
15 million times or more Nothing 200m/s2 50 or less (initial value) - HH52P-L 10 to 55Hz, double amplitude 1mm Operation Table show with lamp Plug-in 110% of the rated voltage More than 100 (DC500V mega) Yu About33 Nothing 50Hz:5060Hz:42 AC24 Transparency TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination Reference value: 1.36 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 0.69 (50Hz) Less than 20ms Reference value: 164 (50Hz) Standard form 5V, 1mA (reference value) 50/60 1PC 1 HH52P-L AC24V 35088672 15.35 SGD
In stock
DC rating: 100 million or more times Nothing 200m/s<SUP>2</SUP> 50 or less (initial value) About0.9 HH52P-L 10 to 55Hz, double amplitude 1mm Operation Table show with lamp Plug-in 110% of the rated voltage More than 100 (DC500V mega) Yu About33 Nothing 37 DC24 Adzuki bean TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination 5.85 Less than 20ms Single-pole, single-throw 3.32 Less than 20ms 650 Standard form 5V, 1mA (reference value) - 1PC 1 HH52P-L DC24V 06875531 15.16 SGD
In stock
DC rating: 100 million or more times Nothing 200m/s2 50 or less (initial value) About0.9 HH52P 10 to 55Hz, double amplitude 1mm - Plug-in 110% of the rated voltage More than 100 (DC500V mega) Nothing About33 Nothing 37 DC24 Adzuki bean TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination 5.85 Less than 20ms Single-pole, single-throw 3.32 Less than 20ms 650 Standard form 5V, 1mA (reference value) - 1PC 1 HH52P DC24V 06875504 13.29 SGD
Shipped after 2017-07-05
AC rating: 50 million times or more Nothing 200m/s2 50 or less (initial value) - HH52P 10 to 55Hz, double amplitude 1mm - Plug-in 110% of the rated voltage More than 100 (DC500V mega) Nothing About33 Nothing 50Hz:12/12.760Hz:10/10.9 AC100 Green TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination Reference value: 21.69 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 11.03 (50Hz) Less than 20ms Reference value: 3680 (50Hz) Standard form 5V, 1mA (reference value) 50/60 1PC 1 HH52P AC100V 06875477 9.86 SGD
In stock
AC rating: 50 million times or more Nothing 200m/s2 50 or less (initial value) - HH52P 10 to 55Hz, double amplitude 1mm - Plug-in 110% of the rated voltage More than 100 (DC500V mega) Nothing About33 Nothing 50Hz:5060Hz:42 AC24 Transparency TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination Reference value: 1.36 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 0.69 (50Hz) Less than 20ms Reference value: 187 (50Hz) Standard form 5V, 1mA (reference value) 50/60 1PC 1 HH52P AC24V 06875495 13.29 SGD
Shipped after 2017-07-24
100 million or more times Nothing 200m/s2 50 or less (initial value) - HH52P 10 to 55Hz, double amplitude 1mm - Plug-in 110% of the rated voltage More than 100 (DC500V mega) Nothing About33 Nothing 75 DC12 Black TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination 1.62 Less than 20ms Single-pole, single-throw 0.96 Less than 20ms 160 Standard form 5V, 1mA (reference value) - 1PC 1 HH52P DC12V 35088663 13.29 SGD
Shipped after 2017-07-10
100 million or more times Yu 200m/s<SUP>2</SUP> 50 or less (initial value) About0.9 HH52P-F 10 to 55Hz, double amplitude 1mm - Plug-in 110% of the rated voltage More than 100 (DC500V mega) Nothing About33 Nothing 37 DC24 Adzuki bean TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination 5.85 Less than 20ms Single-pole, single-throw 3.32 Less than 20ms 650 Standard form 5V, 1mA (reference value) - 1PC 1 HH52P-F DC24V 35088681 12.45 SGD
In stock
15 million times or more Nothing 200m/s2 50 or less (initial value) - HH52P-CRL 10 to 55Hz, double amplitude 1mm Operation Table show with lamp Plug-in 110% of the rated voltage More than 100 (DC500V mega) Yu About33 Yu 50Hz:12/12.760Hz:10/10.9 AC100 Green TP58,TP58B,TP58R2,TP58X1,TP58X2 Plug-in termination Reference value: 21.69 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 11.03 (50Hz) Less than 20ms Reference value: 3680 (50Hz) Standard form 5V, 1mA (reference value) 50/60 1PC 1 HH52P-CRL AC100V 35088706 26.04 SGD
Shipped after 2017-07-05
AC rating: 5000 million times or more Not available 200m/s<SUP>2</SUP> 50 or less (initial value) - HH52P 10-55Hz, double amplitude 1mm - Plug in 110% of rated voltage 100 or more (for DC500V meggers) Not available About 33 Not available 50Hz:6/6.4 60Hz:5/5.5 AC200 Yellow TP58, TP58B, TP58R2, TP58X1, TP58X2 Plug-in terminals (Reference value) 92.34(50Hz) Under 20ms Contact (Reference value) 46.65(50Hz) Under 20ms (Reference value) 13400(50Hz) Standard form 5V, 1 mA (reference value) 50/60 1PC 1 HH52P AC200V 06875486 9.86 SGD
In stock
AC rating: 5000 million times or more Not available 200m/s<SUP>2</SUP> 50 Or less (initial value) - HH52P-L 10-55Hz, double amplitude 1mm Operation indicator lamp included Plug in 110% of rated voltage 100 or more (for DC500V meggers) Available Around 33 Not available 50Hz:12/12.7 60Hz:10/10.9 AC100 Green TP58, TP58B, TP58R2, TP58X1, TP58X2 Plug-in terminal (Reference value) 121.69 (50Hz) Under 20ms Point of contact (Reference value) 11.03(50Hz) Under 20ms (Reference value) 3680(50Hz) Standard type 5V, 1 mA (reference value) 50/60 1PC 1 HH52P-L AC100V 06875513 13.92 SGD
In stock
AC rating: 5000 million times or more Not available 200m/s<SUP>2</SUP> 50 or less (initial value) - HH52P-L 10-55Hz, double amplitude 1mm Operation display lamp included Plug in 110% of rated voltage 100 or more (for DC500V meggers) Available About 33 Not available 50Hz:6/6.4 60Hz:5/5.5 AC200 Yellow TP58, TP58B, TP58R2, TP58X1, TP58X2 Plug-in terminals (Reference value) 92.34(50Hz) Under 20ms Contact (Reference value) 46.65(50Hz) Under 20ms (Reference value) 13400(50Hz) Standard form 5V, 1 mA (reference value) 50/60 1PC 1 HH52P-L AC200V 06875522 13.92 SGD
In stock
100 million times or more available 200m/s<SUP>2</SUP> less than 50 (initial value) About 0.9 HH52P-FL 10-55Hz, double amplitude 1mm Operation display lamp included Plug in 110% of rated voltage 100 or more (for DC500V meggers) available About 33 Nothing 37 DC24 Azuki bean TP58, TP58B, TP58R2, TP58X1, TP58X2 Plug-in terminal 5.85 Under 20ms Contact 3.32 Under 20ms 650 Standard type 5V, 1 mA (reference value) - 1PC 1 HH52P-FL DC24V 35088697 16.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in machine control relays
5
From Japan
On 2015-10-26 18:40:12
I can use it without any problems.
This review is about item#06875513.

Related Products