Buy more than* S$200* and get FREE SHIPPING

Mini Control Relay

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
3
Minimum Adaptable Load
1V, 1mA (reference value)
Contact Resistance (mohm)
50 Or less (initial value)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Rated Insulation Voltage (V)
250
Contacts
4c
Number of Poles
4
...see all>
Product Options
ADD TO CART
Terminal Shape Coil by Color Recovery Time Contact Arrangement Coil Inductance (H)/ Amateur Working Time Operating Time Power Consumption (W) Coil Inductance (H)/ Amateur Opening Time Coil Resistance (ohm) Installation Shape Mechanical Durability Diode Cycle(Hz) Impact Resistance (Malfunction) Number of Pins Vibration Resistance (malfunction) Insulation Resistance (Mohm) Form Maximum Continuous Maximum Applied Voltage Functions Type CR Circuit Indicator Lamp Weight (g) Current (mA) Coil Rated Voltage(V) Compatible Socket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Coil by Color Recovery Time Contact Arrangement Coil Inductance (H)/ Amateur Working Time Operating Time Power Consumption (W) Coil Inductance (H)/ Amateur Opening Time Coil Resistance (ohm) Installation Shape Mechanical Durability Diode Cycle(Hz) Impact Resistance (Malfunction) Number of Pins Vibration Resistance (malfunction) Insulation Resistance (Mohm) Form Maximum Continuous Maximum Applied Voltage Functions Type CR Circuit Indicator Lamp Weight (g) Current (mA) Coil Rated Voltage(V) Compatible Socket Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug-in termination Green Less than 20ms Single-pole, single-throw Reference value: 21.69 (50Hz) Less than 20ms - Reference value: 11.03 (50Hz) Reference value: 3680 (50Hz) Standard form 15 million times or more Nothing 50/60 200m/s2 - 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) HH54P-CRL 110% of the rated voltage Operation Table show with lamp Plug-in Yu Yu About33 50Hz:12/12.760Hz:10/10.9 AC100 TP514,TP514B,TP514X1,TP514X2 1PC 1 HH54P-CRL AC100V 35088785 26.99 SGD
Shipped after 2018-05-29
Plug-in termination Adzuki bean Less than 20ms Single-pole, single-throw 5.85 Less than 20ms About0.9 3.32 650 Standard form 100 million or more times Yu - 200m/s2 - 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) HH54P-F 110% of the rated voltage - Plug-in Nothing Nothing About33 37 DC24 TP514,TP514B,TP514X1,TP514X2 1PC 1 HH54P-F DC24V 35088767 13.99 SGD
Shipped after 2018-05-29
Plug-in termination Yellow Less than 20ms Single-pole, single-throw Reference value: 92.34 (50Hz) Less than 20ms - Reference value: 46.65 (50Hz) Reference value: 13400 (50Hz) Standard form 15 million times or more Nothing 50/60 200m/s2 - 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) HH54P-CRL 110% of the rated voltage Operation Table show with lamp Plug-in Yu Yu About33 50Hz:6/6.460Hz:5/5.5 AC200 TP514,TP514B,TP514X1,TP514X2 1PC 1 HH54P-CRL AC200V 35088794 26.99 SGD
Shipped after 2018-05-29
Plug-in terminals Green Under 20ms Contact (Reference value) 121.69 (50Hz) Under 20ms - (Reference value) 11.03(50Hz) (Reference value) 3680(50Hz) Standard form AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P 110% of rated voltage - Plug in Not available Not available About 30 50Hz:12/12.7 60Hz:10/10.9 AC100 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P AC100V 06875547 11.99 SGD
In stock
Plug-in terminal Yellow Under 20ms Point of contact (Reference value) 92.34(50Hz) Under 20ms - (Reference value) 46.65(50Hz) (Reference value) 13400(50Hz) Standard type AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P 110% of rated voltage - Plug in Not available Not available About 30 50Hz:6/6.4 60Hz:5/5.5 AC200 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P AC200V 06875556 11.99 SGD
In stock
Plug-in terminal Azuki bean Under 20ms Point of contact 5.85 Under 20ms Around 0.9 3.32 650 Standard type DC rating: 1 million times or more Not available - 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P 110% of rated voltage - Plug in Not available Not available About 30 37 DC24 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P DC24V 06875565 11.99 SGD
In stock
Plug-in terminal Green Under 20ms Point of contact (Reference value) 121.69 (50Hz) Under 20ms - (Reference value) 11.03(50Hz) (Reference value) 3680(50Hz) Standard type 200m/s<SUP>2</SUP> Not available 50/60 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P-L 110% of rated voltage Operation indicator lamp included Plug in Not available Available About 30 50Hz:12/12.7 60Hz:10/10.9 AC100 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P-L AC100V 06875574 15.99 SGD
In stock
Plug-in terminal Yellow Under 20ms Point of contact (Reference value) 92.34(50Hz) Under 20ms - (Reference value) 46.65(50Hz) (Reference value) 13400(50Hz) Standard type AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P-L 110% of rated voltage Operation indicator lamp included Plug in Not available Available About 30 50Hz:6/6.4 60Hz:5/5.5 AC200 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P-L AC200V 06875583 15.99 SGD
In stock
Plug-in terminals Azuki 20ms or less Contact 5.85 20ms or less About 0.9 3.32 650 Standard form DC rating: 1 million times or more Not available - 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P-L 110% of rated voltage Operation display lamp included Plug in Not available Available About 30 37 DC24 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P-L DC24V 05322387 17.99 SGD
In stock
Plug-in terminal Transparent Under 20ms Point of contact (Reference value) 1.36(50Hz) Under 20ms - (Reference value) 0.69(50Hz) (Reference value) 187(50Hz) Standard type AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P-L 110% of rated voltage Operation indicator lamp included Plug in Not available Available About 30 50Hz:50 60Hz:42 AC24 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P-L AC24V 06875592 16.99 SGD
In stock
Plug-in terminal Azuki bean Under 20ms Point of contact 5.85 Under 20ms Around 0.9 3.32 650 Standard type 100 million times or more Available - 200m/s<SUP>2</SUP> 14 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) HH54P-FL 110% of rated voltage Operation indicator lamp included Plug in Not available Available About 33 37 DC24 TP514, TP514B, TP514X1, TP514X2 1PC 1 HH54P-FL DC24V 35088776 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For control of equipment
5
From Japan
On 2015-03-17 14:57:17
It is adopted for control of the equipment. I am using it without any problem.
This review is about item#06875556.

Related Products