Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Relays Hh62

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
8
Contact Resistance (mohm)
50 Or less (initial value)
Rated Insulation Voltage (V)
250
Contacts
2c
Number of Poles
2
...see all>
Product Options
ADD TO CART
Compatible Socket Coil Inductance (H)/ Amateur Working Time Recovery Time Terminal Shape Coil Inductance (H)/ Amateur Opening Time Operating Time Contact Arrangement Coil Resistance (ohm) Minimum Adaptable Load Installation Shape Mechanical Durability Diode Cycle(Hz) Impact Resistance (Malfunction) Power Consumption (W) Vibration Resistance (malfunction) Insulation Resistance (Mohm) Rated Current (A) Form Maximum Continuous Maximum Applied Voltage Functions Indicator Lamp Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Current (mA) Weight (g) CR Circuit Coil by Color Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Socket Coil Inductance (H)/ Amateur Working Time Recovery Time Terminal Shape Coil Inductance (H)/ Amateur Opening Time Operating Time Contact Arrangement Coil Resistance (ohm) Minimum Adaptable Load Installation Shape Mechanical Durability Diode Cycle(Hz) Impact Resistance (Malfunction) Power Consumption (W) Vibration Resistance (malfunction) Insulation Resistance (Mohm) Rated Current (A) Form Maximum Continuous Maximum Applied Voltage Functions Indicator Lamp Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Current (mA) Weight (g) CR Circuit Coil by Color Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TP68, TP68B, TP68R, PR68X2 5.85 Less than 20ms Plug-in termination 3.32 Less than 20ms Single-pole, single-throw 650 5V, 100mA (reference value) Standard form 100 million or more times Surge absorbing diode with - 200m/s<SUP>2</SUP> About 0.9 10 - 55Hz, double amplitude 1mm 100 or more (by DC500V megger) 10 HH62P-F 110% of the rated voltage - Nothing Plug-in 21.0x27.8x41.3 37 About 31 Nothing Adzuki bean DC24 1PC 1 HH62P-F DC24V 35088821 12.99 SGD
Shipped after 2018-06-25
TP68,TP68B,TP68R,PR68X2 5.85 Less than 20ms Plug-in termination 3.32 Less than 20ms Single-pole, single-throw (Reference value) 5V, 100mA (reference value) Standard form DC rating: 100 million or more times Nothing - 200m/s<SUP>2</SUP> About0.9 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) 10 HH62P 110% of the rated voltage - Nothing Plug-in 21.0x27.8x41.3 37 About31 Nothing Adzuki bean DC24 1PC 1 HH62P DC24V 06875626 10.99 SGD
Shipped after 2018-06-25
TP68,TP68B,TP68R,PR68X2 Reference value: 21.69 (50Hz) Less than 20ms Plug-in termination Reference value: 11.03 (50Hz) Less than 20ms Single-pole, single-throw Reference value: 3680 (50Hz) 5V, 100mA (reference value) Standard form 15 million times or more Nothing 50/60 200m/s2 - 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) - HH62P-CR 110% of the rated voltage - Nothing Plug-in 21.0x27.8x41.3 50Hz:12/12.760Hz:10/10.9 About31 Surge absorption for CR with Green AC100 1PC 1 HH62P-CR AC100V 35088846 19.99 SGD
Shipped after 2018-06-28
TP68,TP68B,TP68R,PR68X2 1.62 Less than 20ms Plug-in termination 0.96 Less than 20ms Single-pole, single-throw 160 5V, 100mA (reference value) Standard form 100 million or more times Nothing - 200m/s2 About0.9 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) - HH62P 110% of the rated voltage - Nothing Plug-in 21.0x27.8x41.3 75 About31 Nothing Black DC12 1PC 1 HH62P DC12V 35088812 10.99 SGD
Shipped after 2018-06-25
TP68,TP68B,TP68R,PR68X2 5.85 Less than 20ms Plug-in termination 3.32 Less than 20ms Single-pole, single-throw 650 5V, 100mA (reference value) Standard form 100 million or more times Surge absorbing diode with - 200m/s2 About0.9 10 to 55Hz, double amplitude 1mm More than 100 (DC500V mega) - HH62P-FL 110% of the rated voltage Operation Table show with lamp Yu Plug-in 21.0x27.8x41.3 37 About31 Nothing Adzuki bean DC24 1PC 1 HH62P-FL DC24V 35088837 16.99 SGD
Shipped after 2018-06-25
TP68, TP68B, TP68R, PR68X2 (Reference value) 121.69 (50Hz) Under 20ms Plug-in terminal (Reference value) 11.03(50Hz) Under 20ms Point of contact (Reference value) 3680(50Hz) 5V, 100 mA (reference value) Standard type 50 million times or more Not available - 200m/s<SUP>2</SUP> - 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) 10 HH62P 110% of rated voltage - Not available Plug in 21.0x27.8x41.3 50Hz:12/12.7 60Hz:10/10.9 Around 31 Not available Green AC100 1PC 1 HH62P AC100V 35088803 10.99 SGD
Shipped after 2018-06-25
TP68, TP68B, TP68R, PR68X2 (Reference value) 92.34(50Hz) Under 20ms Plug-in terminals (Reference value) 46.65(50Hz) Under 20ms Contact (Reference value) 13400(50Hz) 5V, 100 mA (reference value) Standard form AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> - 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) 10 HH62P 110% of rated voltage - Not available Plug in 21.0x27.8x41.3 50Hz:6/6.4 60Hz:5/5.5 About 31 Not available Yellow AC200 1PC 1 HH62P AC200V 06875617 10.99 SGD
Shipped after 2018-06-25
TP68, TP68B, TP68R, PR68X2 5.85 Under 20ms Plug-in terminals 3.32 Under 20ms Contact 650 5V, 100 mA (reference value) Standard form DC rating: 1 million times or more Not available - 200m/s<SUP>2</SUP> About 0.9 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) 10 HH62P-L 110% of rated voltage Operation display lamp included Available Plug in 21.0x27.8x41.3 37 About 31 Not available Azuki DC24 1PC 1 HH62P-L DC24V 06875653 15.99 SGD
Shipped after 2018-07-03
TP68, TP68B, TP68R, TP68X2 (Reference value) 121.69 (50Hz) Under 20ms Plug-in terminal (Reference value) 11.03(50Hz) Under 20ms Point of contact (Reference value) 3680(50Hz) 5V, 100 mA (reference value) Standard type AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> - 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) 10 HH62P-L 110% of rated voltage Operation indicator lamp included Available Plug in 21x27.8x41.3 50Hz:12/12.7 60Hz:10/10.9 Around 31 Not available Green AC100 1PC 1 HH62P-L AC100V 06861775 14.99 SGD
Shipped after 2018-06-25
TP68, TP68B, TP68R, PR68X2 (Reference value) 92.34(50Hz) Under 20ms Plug-in terminal (Reference value) 46.65(50Hz) Under 20ms Point of contact (Reference value) 13400(50Hz) 5V, 100 mA (reference value) Standard type AC rating: 5000 million times or more Not available 50/60 200m/s<SUP>2</SUP> - 10-55Hz, double amplitude 1mm 100 or more (for DC500V meggers) 10 HH62P-L 110% of rated voltage Operation indicator lamp included Available Plug in 21.0x27.8x41.3 50Hz:6/6.4 60Hz:5/5.5 Around 31 Not available Yellow AC200 1PC 1 HH62P-L AC200V 06875644 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance and inspection
5
From Japan
On 2018-01-19 14:50:37
I have been using this item for 27 years. I am trusting, but I am changing it every ten years just in case. I would like you to keep making it.
This review is about item#6875626.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:12:05
Very well
This review is about item#35088812.

Related Products