Buy more than* S$200* and get FREE SHIPPING

Form of Lossless Magnetic Contactors, Without Cover

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Rail Width (mm)
35
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1bx2
Mounting Screw
4-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x122x80
Weight (kg)
0.79
Accessories
TR-0N (2 heat element thermal relay)
...see all>
Product Options
ADD TO CART
Rated Operational Current (A) Resistance Load (AC-1) Model Rated Operational Current (A) Inching Plucking (AC-4) Rated Operational Current (A) Single Phase Motor (AC-3) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Rated Capacity (kW) Single Phase Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Compatible Thermal Relay Heat Element Rating Setting Range (A) Motor capacity (kW) Heat Element Nominal Rating (A) Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Operational Current (A) Resistance Load (AC-1) Model Rated Operational Current (A) Inching Plucking (AC-4) Rated Operational Current (A) Single Phase Motor (AC-3) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Rated Capacity (kW) Single Phase Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Compatible Thermal Relay Heat Element Rating Setting Range (A) Motor capacity (kW) Heat Element Nominal Rating (A) Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(200-240V)20(380-440V)20 SW-03RM (200-240V)8(380-440V)6 (100V)11(220V)11 (200-240V)11(380-440V)7 (200-240V)1.5(380-440V)2.2 (100V)0.4(220V)0.8 (200-240V)2.2(380-400V)2.7 TR-0N 0.48A 0.48-0.72 0.1 - AC100 1PC 1 SW-03RM 06876572 80.99 SGD
In stock
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 0.95A 0.95-1.45 0.2 - AC200 1PC 1 SW-0RM 06876965 86.99 SGD
Shipped after 2018-05-31
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 1.7A 1.7-2.6 0.4 - AC100 1PC 1 SW-0RM 06876974 86.99 SGD
Shipped after 2018-06-01
(200-240V)20(380-440V)20 SW-03RM (200-240V)8(380-440V)6 (100V)11(220V)11 (200-240V)11(380-440V)7 (200-240V)1.5(380-440V)2.2 (100V)0.4(220V)0.8 (200-240V)2.2(380-400V)2.7 TR-0N 0.95A 0.95-1.45 0.2 - AC100 1PC 1 SW-03RM 06876597 80.99 SGD
In stock
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 0.48A 0.48-0.72 0.1 - AC200 1PC 1 SW-0RM 06876947 85.99 SGD
Shipped after 2018-06-01
(200-240V)20(380-440V)20 SW-03RM (200-240V)8(380-440V)6 (100V)11(220V)11 (200-240V)11(380-440V)7 (200-240V)1.5(380-440V)2.2 (100V)0.4(220V)0.8 (200-240V)2.2(380-400V)2.7 TR-0N 1.7A 1.7-2.6 0.4 - AC100 1PC 1 SW-03RM 06876615 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 5A 41767 1.5 5 AC100 1PC 1 SW-03RM 06876651 80.99 SGD
In stock
(200-240V)20(380-440V)20 SW-03RM (200-240V)8(380-440V)6 (100V)11(220V)11 (200-240V)11(380-440V)7 (200-240V)1.5(380-440V)2.2 (100V)0.4(220V)0.8 (200-240V)2.2(380-400V)2.7 TR-0N 7A 7-11 2.2 7 AC100 1PC 1 SW-03RM 06876676 84.99 SGD
Shipped after 2018-06-01
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 7A 41831 2.2 7 AC200 1PC 1 SW-03RM 06876685 78.99 SGD
In stock
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 0.95A 0.95-1.45 0.2 - AC100 1PC 1 SW-0RM 06876956 86.99 SGD
Shipped after 2018-05-31
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 7A 7-11 2.2 7 AC100 1PC 1 SW-0RM 06877035 91.99 SGD
Shipped after 2018-06-27
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 0.48A 0.48-0.72 0.1 - AC100 1PC 1 SW-0RM 06876931 86.99 SGD
Shipped after 2018-05-31
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 2.8A 2.8-4.2 0.75 - AC100 1PC 1 SW-0RM 06876992 86.99 SGD
In stock
(200-240V)20(380-440V)20 SW-0RM (200-240V)11(380-440V)9 (100V)13(220V)13 (200-240V)13(380-440V)9 (200-240V)2.2(380-440V)4 (100V)0.5(220V)1.0 (200-240V)2.7(380-440V)4 TR-0N 5A 5-8 1.5 5 AC100 1PC 1 SW-0RM 06877017 86.99 SGD
Shipped after 2018-06-19
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 0.48A 0.48-0.72 0.1 0.48 AC200 1PC 1 SW-03RM 06876581 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 0.95A 0.95-1.45 0.2 0.95 AC200 1PC 1 SW-03RM 06876606 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 1.7A 1.7-2.6 0.4 1.7 AC200 1PC 1 SW-03RM 06876624 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 2.8A 2.8-4.2 0.75 2.8 AC100 1PC 1 SW-03RM 06876633 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 2.8A 2.8-4.2 0.75 2.8 AC200 1PC 1 SW-03RM 06876642 80.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-03RM (200-240V)8 (380-440V)6 (100V)11 (220V)11 (200-240V)11 (380-440V)7 (200-240V)1.5 (380-440V)2.2 (100V)0.4 (220V)0.8 (200-240V)2.2 (380-400V)2.7 TR-0N 5A 5-8 1.5 5 AC200 1PC 1 SW-03RM 06876667 79.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-0RM (200-240V)11 (380-440V)9 (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 (200-240V)2.7 (380-440V)4 TR-0N 1.7A 1.7-2.6 0.4 1.7 AC200 1PC 1 SW-0RM 06876983 85.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-0RM (200-240V)11 (380-440V)9 (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 (200-240V)2.7 (380-440V)4 TR-0N 2.8A 2.8-4.2 0.75 2.8 AC200 1PC 1 SW-0RM 06877001 86.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-0RM (200-240V)11 (380-440V)9 (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 (200-240V)2.7 (380-440V)4 TR-0N 5A 5-8 1.5 5 AC200 1PC 1 SW-0RM 06877026 86.99 SGD
In stock
(200-240V)20 (380-440V)20 SW-0RM (200-240V)11 (380-440V)9 (100V)13 (220V)13 (200-240V)13 (380-440V)9 (200-240V)2.2 (380-440V)4 (100V)0.5 (220V)1.0 (200-240V)2.7 (380-440V)4 TR-0N 7A 7-11 2.2 7 AC200 1PC 1 SW-0RM 06877044 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when opening / closing the shutter.
4
From Japan
On 2018-04-23 22:00:58
It can be used with confidence every time with a standard product for many years, and easy to use.
This review is about item#6876624.
Replacing the parts of the milling machine
5
From Japan
On 2017-09-11 13:39:54
It will arrive soon and it will be more convenient and cheaper than buying with a local dealer
This review is about item#6876685.
Repair of machine tools, maintenance etc.
5
From Japan
On 2016-05-24 11:31:19
Initially, it did not work, it did not work, but as a result of investigating variously, it worked. I thought that there would be something like various wiring collections.
This review is about item#06876667.

Related Products