Buy more than* S$200* and get FREE SHIPPING

Thermal Relay Standard Form Type

4.71 (14)
Heat Element Number
2
Auxiliary Contacts
1a1b
Specification
For Electromagnetic Switch
...see all>
Product Options
ADD TO CART
Power Consumption (VA) Outer Dimensions (Width W x Height H x Depth D) (mm) Form Weight (kg) Rated Current (A) Heat Element Rating Setting Range (A) Heat Element Rating (A) Minimum Adaptable Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (VA) Outer Dimensions (Width W x Height H x Depth D) (mm) Form Weight (kg) Rated Current (A) Heat Element Rating Setting Range (A) Heat Element Rating (A) Minimum Adaptable Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.6 / Poles 68x102.5x89.7 TR-N3 0.27 5 45-65 45 DC5V, 3mA   1PC 1 TR-N3 45A 07275493 40.99 SGD
In stock
1.8 / pole 44x80x58.5 TR-0N 0.09 - 0.15-0.24 0.15 DC5V,3mA   1PC 1 TR-0N 0.15A 06877604 23.99 SGD
In stock
1.8 / pole 44x80x58.5 TR-0N 0.09 - 0.1-0.15 0.1 DC5V,3mA   1PC 1 TR-0N 0.1A 06877613 27.99 SGD
Shipped after 2018-01-29
1.8 / pole 53x80x60.5 TR-5-1N - - 0.15-0.24 0.15 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-5-1N 0.15A 35227577 27.99 SGD
Shipped after 2018-01-29
12 / pole 142x149x160 TR-N12 2.3 5 110-160 110 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 110A 07275746 239.99 SGD
Shipped after 2018-01-25
12 / pole 142x149x160 TR-N12 2.3 5 300-450 300 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 300A 07275791 239.99 SGD
Shipped after 2018-03-05
9.6 / pole 119x159x133.5 TR-N8 1.2 5 85-125 85 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N8 85A 07275676 90.99 SGD
Shipped after 2018-01-29
8 / pole 100x123x99.5 TR-N7 0.61 5 110-160 110 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N7 110A 07275651 77.99 SGD
Shipped after 2018-01-25
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 41991 12 DC5V,3mA   1PC 1 TR-N3 12A 07275441 40.99 SGD
In stock
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 34-50 34 DC5V,3mA   1PC 1 TR-N3 34A 07275484 41.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 1.4-2.2 1.4 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-5-1N 1.4A 06877412 26.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 2.2-3.4 2.2 DC5V,3mA   1PC 1 TR-5-1N 2.2A 06877446 25.99 SGD
In stock
12 / pole 142x149x160 TR-N12 2.3 5 125-185 125 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 125A 07275755 239.99 SGD
Shipped after 2018-01-25
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 18-26 - DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N5 18A 07275502 44.99 SGD
Shipped after 2018-02-13
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 34-50 34 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N5 34A 07275536 44.99 SGD
Shipped after 2018-02-14
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 45-65 45 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N5 45A 07275545 44.99 SGD
Shipped after 2018-01-25
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 53-80 53 DC5V,3mA   1PC 1 TR-N5 53A 07275554 42.99 SGD
In stock
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 65-95 65 DC5V,3mA   1PC 1 TR-N5 65A 07275563 41.99 SGD
In stock
3.6 / pole 54x78x97 TR-N2 0.2 - 9-13 9 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N2 9A 07275396 42.99 SGD
Shipped after 2018-02-19
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 0.48-0.72 0.48 DC5V,3mA   1PC 1 TR-5-1N 0.48A 06877376 26.99 SGD
Shipped after 2018-01-26
8 / pole 100x123x99.5 TR-N7 0.61 5 53-80 53 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N7 53A 07275624 77.99 SGD
Shipped after 2018-01-25
8 / pole 100x123x99.5 TR-N7 0.61 5 65-95 65 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N7 65A 07275633 84.99 SGD
Shipped after 2018-02-14
8 / pole 100x123x99.5 TR-N7 0.61 5 85-125 85 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N7 85A 07275642 77.99 SGD
Shipped after 2018-01-25
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 7-11 7 DC5V,3mA   1PC 1 TR-N3 7A 07275423 41.99 SGD
In stock
3.6 / pole 54x78x97 TR-N2 0.2 - 6-9 6 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N2 6A 07275371 32.99 SGD
Shipped after 2018-02-19
3.6 / pole 54x78x97 TR-N2 0.2 - 7-11 7 DC5V,3mA   1PC 1 TR-N2 7A 07275387 36.99 SGD
Shipped after 2018-01-29
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 0.8-1.2 0.8 DC5V,3mA   1PC 1 TR-5-1N 0.8A 06877394 26.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 0.36-0.54 0.36 DC5V,3mA   1PC 1 TR-5-1N 0.36A 06877367 26.99 SGD
Shipped after 2018-01-29
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 1.7-2.6 1.7 DC5V,3mA   1PC 1 TR-5-1N 1.7A 06877421 25.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 0.64-0.96 0.64 DC5V,3mA   1PC 1 TR-5-1N 0.64A 06877385 30.99 SGD
Shipped after 2018-01-29
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 0.95-1.45 0.95 DC5V,3mA   1PC 1 TR-5-1N 0.95A 06877403 26.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N 0.11 - 4-6 4 DC5V,3mA   1PC 1 TR-5-1N 4A 06877464 26.99 SGD
In stock
1.8 / pole 53x80x60.5 TR-5-1N - - 0.24-0.36 0.24 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-5-1N 0.24A 35227586 27.99 SGD
Shipped after 2018-01-29
12 / pole 142x149x160 TR-N12 2.3 5 160-240 160 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 160A 07275764 239.99 SGD
Shipped after 2018-02-21
12 / pole 142x149x160 TR-N12 2.3 5 240-360 240 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 240A 07275782 239.99 SGD
Shipped after 2018-01-25
5.2 / pole 138x169x118 TR-N10 1.85 5 110-160 110 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N10 110A 07275712 169.99 SGD
Shipped after 2018-01-25
5.2 / pole 138x169x118 TR-N10 1.85 5 125-185 125 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N10 125A 07275721 169.99 SGD
Shipped after 2018-01-25
8 / pole 100x123x99.5 TR-N7 0.61 5 45-65 45 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N7 45A 07275615 77.99 SGD
Shipped after 2018-01-25
8 / pole 100x99.5x123 TR-N6 0.61 5 85-125 85 DC5V,3mA   1PC 1 TR-N6 85A 07275606 66.99 SGD
In stock
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 28-40 28 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N5 28A 07275527 39.99 SGD
Shipped after 2018-02-06
12 / pole 142x149x160 TR-N12 2.3 5 200-300 200 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N12 200A 07275773 239.99 SGD
Shipped after 2018-02-22
5.2 / pole 138x169x118 TR-N10 1.85 5 160-240 160 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N10 160A 07275737 169.99 SGD
Shipped after 2018-01-25
5.2 / pole 138x169x118 TR-N10 1.85 5 85-125 85 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N10 85A 07275703 169.99 SGD
Shipped after 2018-02-21
8 / pole 100x99.5x123 TR-N6 0.61 5 45-65 45 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N6 45A 07275572 70.99 SGD
Shipped after 2018-01-29
8 / pole 100x99.5x123 TR-N6 0.61 5 53-80 53 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N6 53A 07275581 65.99 SGD
Shipped after 2018-01-25
8 / pole 100x99.5x123 TR-N6 0.61 5 65-95 65 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N6 65A 07275597 65.99 SGD
Shipped after 2018-01-29
6.6 / pole 68x102.5x78.6 TR-N5 0.27 5 24-36 24 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N5 24A 07275511 39.99 SGD
Shipped after 2018-02-16
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 9-13 9 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N3 9A 07275432 44.99 SGD
Shipped after 2018-02-13
3.6 / pole 54x78x97 TR-N2 0.2 - 41991 12 DC5V,3mA   1PC 1 TR-N2 12A 07275405 35.99 SGD
In stock
3.6 / pole 54x78x97 TR-N2 0.2 - 41735 4 DC5V,3mA   1PC 1 TR-N2 4A 07275353 31.99 SGD
In stock
3.6 / pole 54x78x97 TR-N2 0.2 - 5-8 5 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N2 5A 07275362 32.99 SGD
Shipped after 2018-01-29
9.6 / pole 119x159x133.5 TR-N8 1.2 5 110-160 110 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N8 110A 07275685 109.99 SGD
Shipped after 2018-01-25
9.6 / pole 119x159x133.5 TR-N8 1.2 5 125-185 125 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N8 125A 07275694 90.99 SGD
Shipped after 2018-02-19
9.6 / pole 119x159x133.5 TR-N8 1.2 5 65-95 65 DC5V,3mA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-N8 65A 07275667 90.99 SGD
Shipped after 2018-01-25
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 18-26 18 DC5V,3mA   1PC 1 TR-N3 18A 07275457 41.99 SGD
In stock
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 24-36 24 DC5V,3mA   1PC 1 TR-N3 24A 07275466 41.99 SGD
In stock
6.6 / pole 68x102.5x89.7 TR-N3 0.27 5 28-40 28 DC5V,3mA   1PC 1 TR-N3 28A 07275475 40.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.24-0.36 0.24 DC5V, 3mA   1PC 1 TR-0N 0.24A 06877622 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.36-0.54 0.36 DC5V, 3mA   1PC 1 TR-0N 0.36A 06877631 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.48-0.72 0.48 DC5V, 3mA   1PC 1 TR-0N 0.48A 06877647 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.64-0.96 0.64 DC5V, 3mA   1PC 1 TR-0N 0.64A 06877656 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.8-1.2 0.8 DC5V, 3mA   1PC 1 TR-0N 0.8A 06877665 23.99 SGD
In stock
3.6-/pole 54x78x97 TR-N2 0.2 - 24-36 24 DC5V, 3mA   1PC 1 TR-N2 24A 07275414 35.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 12-18 12 DC5V, 3mA   1PC 1 TR-5-1N 12A 06877437 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 0.95-1.45 0.95 DC5V, 3mA   1PC 1 TR-0N 0.95A 06877674 23.99 SGD
In stock
3.6-/pole 54x78x97 TR-N2 0.2 - 18-26 18 DC5V, 3mA   1PC 1 TR-N2 18A 35227656 35.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 1.4-2.2 1.4 DC5V, 3mA   1PC 1 TR-0N 1.4A 06877683 23.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 2.8-4.2 2.8 DC5V, 3mA   1PC 1 TR-5-1N 2.8A 06877455 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 1.7-2.6 1.7 DC5V, 3mA   1PC 1 TR-0N 1.7A 06877692 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 2.2-3.4 2.2 DC5V, 3mA   1PC 1 TR-0N 2.2A 06877701 23.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 5-8 5 DC5V, 3mA   1PC 1 TR-5-1N 5A 06877473 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 2.8-4.2 2.8 DC5V, 3mA   1PC 1 TR-0N 2.8A 06877717 23.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 6-9 6 DC5V, 3mA   1PC 1 TR-5-1N 6A 06877482 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 4-6 4 DC5V, 3mA   1PC 1 TR-0N 4A 06877726 23.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 7-11 7 DC5V, 3mA   1PC 1 TR-5-1N 7A 06877491 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 5-8 5 DC5V, 3mA   1PC 1 TR-0N 5A 06877735 23.99 SGD
In stock
1.8-/pole 53x80x60.5 TR-5-1N 0.11 - 9-13 9 DC5V, 3mA   1PC 1 TR-5-1N 9A 06877507 26.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 6-9 6 DC5V, 3mA   1PC 1 TR-0N 6A 06877744 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 7-11 7 DC5V, 3mA   1PC 1 TR-0N 7A 06877753 23.99 SGD
In stock
1.8-/pole 44x80x58.5 TR-0N 0.09 - 9-13 9 DC5V, 3mA   1PC 1 TR-0N 9A 06877762 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
For automatic operation of feed water pump
5
From Japan
On 2017-06-10 21:32:49
There is compatibility in changing the current value of the thermal relay, and no major change is required for the control panel.
This review is about item#6877744.
Replacement part
5
From Japan
On 2017-04-22 15:33:44
The customer ordered because the arrival will be delayed at the business partner. It's nice to get up soon
This review is about item#6877735.
Replacement Maintenance
3
From Japan
On 2017-04-09 19:07:55
Because it is a Japanese manufacturer, you can use with confidence without problems
This review is about item#7275466.
Machine maintenance
5
From Japan
On 2017-03-16 16:00:37
After ordering, reaching us was saved without affecting production as soon as possible.
This review is about item#7275606.
Control panel wiring
5
From Japan
On 2016-12-13 20:46:57
If inventory is available, shipping will be fast so it's convenient. I thought that I will ask other parts as they become necessary.
This review is about item#6877726.
Limit magnet for 200V motor
5
From Japan
On 2016-04-19 09:21:48
Before replacing it was 0.75 KW of the same manufacturer so it was possible to install it efficiently
This review is about item#06877735.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:57:20
Because it is a domestic manufacturer, it can be trusted.
This review is about item#06877674.
Replacing the switchboard
5
From Japan
On 2014-09-21 18:39:00
It operated without problems by replacing parts.
This review is about item#06877437.
Submersible pump power supply
5
From Japan
On 2014-06-18 14:31:48
We are using it without problems
This review is about item#06877683.
Mechanical repair
5
From Japan
On 2013-12-27 18:26:45
There is no particular problem and it is good
This review is about item#06877692.

Related Products