Buy more than* S$200* and get FREE SHIPPING

Thermal Relay Standard Form Type

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heat Element Number
2
Minimum Adaptable Load
DC5V,3mA
Compatible Rail Width (mm)
35
Rated Operational Current (A)
Alternating current (AC-15) AC24V: 3 (0.3) AC110: 2.5 (0.3) AC220V: 2 (0.3) AC440V: 1 (0.3) AC550V: 0.6 (0.3) direct current (DC-13) DC24V: 1.1 (0.3) DC110V: 0.28DC220V: 0.14 () figures in parentheses, a contact rating of the case of auto-resetting
Power Consumption (VA)
1.8 / pole
Auxiliary Contacts
1a1b
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x87x72
Rated Current
3A
Form
TR-0NH
Weight (kg)
0.13
Specification
For single setting
...see all>
Product Options
ADD TO CART
Heat Element Rating Setting Range (A) Heat Element Rating (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Element Rating Setting Range (A) Heat Element Rating (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.24 to 0.36 0.24   1PC 1 TR-0NH 0.24A 06877211 35.99 SGD
Shipped after 2018-04-23
2.8 to 4.2 2.8   1PC 1 TR-0NH 2.8A 06877306 41.99 SGD
Shipped after 2018-04-23
6 to 9 6   1PC 1 TR-0NH 6A 06877333 35.99 SGD
Shipped after 2018-04-23
0.15 to 0.24 0.15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-0NH 0.15A 06877193 48.99 SGD
Shipped after 2018-04-27
1.4 to 2.2 1.4   1PC 1 TR-0NH 1.4A 06877272 35.99 SGD
Shipped after 2018-04-23
1.7 to 2.6 1.7   1PC 1 TR-0NH 1.7A 06877281 35.99 SGD
Shipped after 2018-04-23
7 to 11 7   1PC 1 TR-0NH 7A 06877342 35.99 SGD
Shipped after 2018-04-23
0.8 to 1.2 0.8   1PC 1 TR-0NH 0.8A 06877254 35.99 SGD
Shipped after 2018-04-23
0.36 to 0.54 0.36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-0NH 0.36A 06877227 38.99 SGD
Shipped after 2018-04-27
0.95 to 1.45 0.95   1PC 1 TR-0NH 0.95A 06877263 35.99 SGD
Shipped after 2018-04-23
9 to 13 9   1PC 1 TR-0NH 9A 06877351 35.99 SGD
Shipped after 2018-04-23
2.2 to 3.4 2.2   1PC 1 TR-0NH 2.2A 06877297 35.99 SGD
Shipped after 2018-04-23
4 to 6 4   1PC 1 TR-0NH 4A 06877315 35.99 SGD
Shipped after 2018-04-23
5 to 8 5   1PC 1 TR-0NH 5A 06877324 41.99 SGD
Shipped after 2018-04-23
0.1 to 0.15 0.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TR-0NH 0.1A 06877202 38.99 SGD
Shipped after 2018-04-27
0.48 to 0.72 0.48   1PC 1 TR-0NH 0.48A 06877236 35.99 SGD
Shipped after 2018-04-23
0.64 to 0.96 0.64   1PC 1 TR-0NH 0.64A 06877245 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Protection of coolant pump
5
From Japan
On 2017-11-23 15:46:59
The number of auxiliary contacts matches the request. It is good that the delivery date is early.
This review is about item#6877211.
Replacement of defective item
5
From Japan
On 2017-04-22 15:30:35
You can get it quickly, and you can install it with ease as usual.
This review is about item#6877324.
Used for pump control board
5
From Japan
On 2017-02-03 09:37:08
I have used the same type until now, but there is no problem at all
This review is about item#6877236.

Related Products