Buy more than* S$200* and get FREE SHIPPING

Thermal Relay Standard Form Type

Heat Element Number
2
Minimum Adaptable Load
DC5V,3mA
Compatible Rail Width (mm)
35
Auxiliary Contacts
1a1b
Outer Dimensions (Width W x Height H x Depth D) (mm)
53x87x72
Rated Current
3A
Form
TR-5-1NH
Weight (kg)
0.16
...see all>
Product Options
ADD TO CART
Heat Element Rating (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Element Rating (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.48A 35227622 41.99 SGD
Shipped after 2018-06-01
0.36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.36A 35227613 41.99 SGD
Shipped after 2018-05-29
0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.8A 35227647 47.99 SGD
Shipped after 2018-05-29
0.15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.15A 35227595 41.99 SGD
Shipped after 2018-06-01
0.24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.24A 35227604 41.99 SGD
Shipped after 2018-05-29
0.64 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.64A 35227631 41.99 SGD
Shipped after 2018-05-29
1.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 1.7A 06877525 48.99 SGD
Shipped after 2018-06-01
2.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 2.8A 06877543 42.99 SGD
In stock
12   1pc 1 TR-5-1NH 12A 06877534 42.99 SGD
In stock
9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 9A 06877595 45.99 SGD
Shipped after 2018-06-01
7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 7A 06877586 45.99 SGD
Shipped after 2018-06-01
0.95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 0.95A 06877516 45.99 SGD
Shipped after 2018-06-01
6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 6A 06877577 45.99 SGD
Shipped after 2018-05-29
4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 4A 06877552 45.99 SGD
Shipped after 2018-05-29
5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TR-5-1NH 5A 06877561 45.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products