Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

phi 16 A6 Series Pushbutton Switch

Button Dimension (phi mm)
23.5
Impact Resistance (Malfunction)
200m/s2
Mounting Hole Diameter (phi mm)
16
Button Color
Red
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Storage Temperature (DegreeC) Opreration Method Vibration Resistance Contact Materials Button Shape Ambient Humidity Contact Arrangement Impact Resistance Contact Resistance (mohm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Storage Temperature (DegreeC) Opreration Method Vibration Resistance Contact Materials Button Shape Ambient Humidity Contact Arrangement Impact Resistance Contact Resistance (mohm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The (non-freezing) -25 to 55 More than 100 (at DC500V mega) - Push-lock, turn-reset 5 to 55Hz, single amplitude of 0.75mm - Mushroom-shaped (Non-condensing) 45 to 85% RH - - 50 or less (initial value) 8.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB6M-V2R 06915973 -
Discontinued
[x]
-25-55 (no freeze) More than 100 (with DC500V mega) -30 - 80 Push lock turn reset 5-55 Hz, single amplitude of 0.75 mm Au-CLAD Ag Mushroom shape 45-85%RH (no condensation) 1c 500m/s<SUP>2 </SUP> Under 50 (initial value) 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB6M-V1R 06915964 -
Discontinued
[x]
ADD TO CART

Related Products