Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Button Color Opreration Button Shape Protection Level Contact Arrangement TRUSCO Part Number Material (ring) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Opreration Button Shape Protection Level Contact Arrangement TRUSCO Part Number Material (ring) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW110W 59861462 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW110Y 59861471 26.99 SGD
Shipped after 2018-02-23
Red - - Container / IP65 (IEC60529) 1a 387-0286 - 22 - - Momentary   1PC 1 ABW110R 39417271 -
Discontinued
[x]
Black - - Container / IP65 (IEC60529) 1a over 1b 387-0294 - 22 - - Momentary   1PC 1 ABW111B 39417287 -
Discontinued
[x]
Green Momentary type - Container / IP65 (IEC60529) 1a over 1b 387-0308 - - - - -   1PC 1 ABW111G 39417296 -
Discontinued
[x]
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW103R 59739364 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110R-MAU 59739407 16.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111R-MAU 59739452 32.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120R 59861566 27.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122R 59861627 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW140R 59861672 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110G-MAU 59739382 19.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122G 59861611 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW140G 59861663 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW130R 59739653 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102R 59861383 27.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form   1PC 1 AOW110R 59861444 19.99 SGD
In stock
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111G-MAU 59739443 30.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120G-MAU 59739565 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110B-MAU 59739373 16.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111B-MAU 59739434 30.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120B-MAU 59739556 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW111B 59861487 27.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW112R 59739486 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW113R 59739522 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120R-MAU 59739574 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW121R 59739626 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW131R 59739662 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101R 59861322 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW112G 59739477 27.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW121B 59739601 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101B 59861304 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW110G 59861435 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW111G 59861496 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120G 59861557 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120B 59861541 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122B 59861602 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102R-MAU 59739355 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW113G 59739513 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW121G 59739617 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101G 59861313 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102G 59861374 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form   1PC 1 AOW111R 59861505 23.99 SGD
In stock
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102B 59861365 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW110B 59861426 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122Y 59861654 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122S 59861636 36.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101Y 59861356 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102S 59861392 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW111W 59861523 27.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form   1PC 1 AOW111Y 59861532 23.99 SGD
In stock
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120S 59861575 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW140Y 59861681 36.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary   1PC 1 ABW101G 06920313 7.99 SGD
In stock
Blue - Flat (phi24) - 1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW101S 06920331 10.99 SGD
Shipped after 2018-02-23
White - Flat (phi24) - 1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW101W 06920347 13.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary   1PC 1 ABW101Y 06920356 13.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102B 06920365 14.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102G 06920374 16.99 SGD
Shipped after 2018-02-23
White - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102W 06920401 14.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102Y 06920417 14.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 3b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW103Y 06920426 23.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 4b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW104B 06920435 28.99 SGD
Shipped after 2018-02-23
Red - Flat (phi24) - 4b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW104R 06920444 28.99 SGD
Shipped after 2018-02-23
Blue - Flat (phi24) - 1a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110S 06920487 9.99 SGD
Shipped after 2018-02-22
White - Flat (phi24) - 1a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110W 06920496 10.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110W-MAU 59739416 16.99 SGD
Shipped after 2018-02-23
Blue - Flat (phi24) - 1a1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111S 06920541 14.99 SGD
Shipped after 2018-02-23
White - Flat (phi24) - 1a1b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111W 06920557 16.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW112W 59739495 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW113S 59739531 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW113Y 59739547 28.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary   1PC 1 ABW120B 06920575 11.99 SGD
In stock
Red - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120R 06920593 14.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120W-MAU 59739583 29.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120Y 06920627 16.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120Y-MAU 59739592 29.99 SGD
Shipped after 2018-02-23
Blue - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122S 06920663 28.99 SGD
Shipped after 2018-02-23
White - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122W 06920672 28.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 3A - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW130G 06920706 23.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 3A - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW130Y 06920715 23.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 4a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140G 06920733 28.99 SGD
Shipped after 2018-02-23
Blue - Flat (phi24) - 4a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140S 06920751 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120W 59861584 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW120Y 59861593 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW110Y-MAU 59739425 16.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW111S-MAU 59739461 30.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW112Y 59739504 24.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122B 06920636 29.99 SGD
Shipped after 2018-02-23
Red - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122R 06920654 28.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122Y 06920681 28.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 4a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140B 06920724 28.99 SGD
Shipped after 2018-02-23
Red - Flat (phi24) - 4a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140R 06920742 28.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140W 59739671 28.99 SGD
Shipped after 2018-02-23
Yellow - Flat (phi24) - 4a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW140Y 06920767 29.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101S 59861331 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW101W 59861347 22.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102W 59861401 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW102Y 59861417 26.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW122W 59861645 36.99 SGD
Shipped after 2018-02-23
Red - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102R 06920383 14.99 SGD
Shipped after 2018-02-23
Blue - Flat (phi24) - 2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW102S 06920392 14.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary   1PC 1 ABW120G 06920584 11.99 SGD
In stock
Blue - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120S 06920602 14.99 SGD
Shipped after 2018-02-23
White - Flat (phi24) - 2a - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW120W 06920611 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW121S 59739635 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW121Y 59739644 23.99 SGD
Shipped after 2018-02-23
Green - Flat (phi24) - 2a2b - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW122G 06920645 28.99 SGD
Shipped after 2018-02-23
Black - Flat (phi24) - 3A - Aluminum 22 (No freezing) -25 to 50 -40 to 80 Momentary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABW130B 06920697 23.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW110S 59861453 24.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - Alternate form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AOW111S 59861514 26.99 SGD
Shipped after 2018-02-23
Black - Flat type(phi24) - 1b - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW101B 06920304 7.99 SGD
In stock
Red - Flat type(phi24) - 1b - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW101R 06920322 7.99 SGD
In stock
Black - Flat type(phi24) - 1a - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW110B 06920453 7.99 SGD
In stock
Green - Flat type(phi24) - 1a - Aluminum 22 -25-50 (however, no freeze) -40 - 80 Momentary   1PC 1 ABW110G 06920462 7.99 SGD
In stock
Red - Flat type(phi24) - 1a - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW110R 06920471 7.99 SGD
In stock
Yellow - Flat type(phi24) - 1a - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW110Y 06920505 7.99 SGD
In stock
Black - Flat type(phi24) - 1a1b - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW111B 06920514 11.99 SGD
In stock
Green - Flat type(phi24) - 1a1b - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW111G 06920523 11.99 SGD
In stock
Red - Flat type(phi24) - 1a1b - Aluminum 22 -25-50 (however, no freezing) -40 - 80 Momentary   1PC 1 ABW111R 06920532 11.99 SGD
In stock
Yellow - Flat type(phi24) - 1a1b - Aluminum 22 -25-50 (however, no freeze) -40 - 80 Momentary   1PC 1 ABW111Y 06920566 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as an electric lock unlock button
5
From Japan
On 2016-11-26 19:06:52
It is a product with excellent durability. It is a good place for Mr. Monotaro to be able to immediately deliver from this one.
This review is about item#6920453.
Repair of control panel
3
From Japan
On 2016-10-22 22:14:51
I would like the notation of mounting dimensions in drawings.
This review is about item#6920462.
Existing, maintenance of control panel
5
From Japan
On 2015-08-11 17:21:59
Both price and product are satisfactory.
This review is about item#06920532.
Operation panel in the machine
5
From Japan
On 2014-03-23 16:13:06
IDEC No problem I want the contacts to be the same 30
This review is about item#06920453.

Related Products