Buy more than* S$200* and get FREE SHIPPING

A6 Series Indicating Lamp phi16, 6H-P Shape Long Rectangularity

3.67 (3)
...see all>
Product Options
ADD TO CART
Impact Resistance Protection Structure Contact Resistance (mohm) Weight (g) Shape Mounting Hole Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Operating Ambient Temperature (deg C) Maximum Engraving Depth (mm) Insulation Resistance (Mohm) Engraving Range (mm) Lens Size (mm) Name Plate Dimensions (mm) Storage Temperature (DegreeC) Vibration Resistance Working Voltage (V) Impact Resistance (Malfunction) Ambient Humidity Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Protection Structure Contact Resistance (mohm) Weight (g) Shape Mounting Hole Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Operating Ambient Temperature (deg C) Maximum Engraving Depth (mm) Insulation Resistance (Mohm) Engraving Range (mm) Lens Size (mm) Name Plate Dimensions (mm) Storage Temperature (DegreeC) Vibration Resistance Working Voltage (V) Impact Resistance (Malfunction) Ambient Humidity Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500m/s2 Closed form (IP40) 50 or less (initial value) 6 Length square 16 418-3231 1-2472 and -25 to 55 (with no freezing) 0.5 100 or more (at DC500V mega) 12 x 18 18 x 24 13.8 x 19.8 -30 To 80 5 ~ 55Hz, half amplitude 0.75mm AC / DC 24 +/- 10% 200m/s2 45 ~ 85% RH (non-condensing) Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4A 06916077 8.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PJW 59777654 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1Y 59777733 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PJW 59777794 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PJW 59777934 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PS 59777672 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1S 59777715 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PS 59777812 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PG 59777925 14.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PY 59777837 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3S 59777855 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3Y 59777873 14.99 SGD
Shipped after 2018-06-01
- Closed form (IP40) - - Length square 16 418-3274 1-2472 - - - - - - - - AC/DC 24+/-10% - - Yellow   1PC 1 AL6H-P4Y 06916113 8.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PY 59777697 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3G 59777751 41.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3JW 59777767 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4JW 59777907 12.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4G 59777891 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PY 59777977 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1G 59777611 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1JW 59777627 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PG 59777645 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PG 59777785 14.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PS 59777952 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4S 59777986 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PR 59777663 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PR 59777943 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PA 59777776 14.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4A 59777882 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PW 59777681 46.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PW 59777961 22.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4W 59777995 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PR 59777803 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1R 59777706 53.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3R 59777846 24.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1W 59777724 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3A 59777742 43.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3PW 59777821 22.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P3W 59777864 15.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1A 59777602 43.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P1PA 59777636 39.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL6H-P4PA 59777916 14.99 SGD
Shipped after 2018-06-01
500m/s<SUP>2 </SUP> closing type (IP40) less than 50 (initial value) - Square 16 418-3240 - -25-55 (no freeze) 0.5 100 or more (for DC500V meggers) 12x18 - 13.8x19.8 -30 - 80 5-55 Hz, single amplitude 0.75 mm AC/DC 24+/-10% 200m/s<SUP>2 </SUP> 45-85%RH (no condensation) Green   1PC 1 AL6H-P4G 06916086 8.99 SGD
Shipped after 2018-05-28
500m/s<SUP>2 </SUP> closing type (IP40) less than 50 (initial value) - Square 16 418-3258 - -25-55 (no freeze) 0.5 100 or more (for DC500V meggers) 12x18 - 13.8x19.8 -30 - 80 5-55 Hz, single amplitude 0.75 mm AC/DC 24+/-10% 200m/s<SUP>2 </SUP> 45-85%RH (no condensation) Red   1PC 1 AL6H-P4R 06916095 8.99 SGD
Shipped after 2018-05-28
500m/s<SUP>2 </SUP> closing type (IP40) less than 50 (initial value) - Square 16 418-3266 - -25-55 (no freeze) 0.5 100 or more (for DC500V meggers) 12x18 - 13.8x19.8 -30 - 80 5-55 Hz, single amplitude 0.75 mm AC/DC 24+/-10% 200m/s<SUP>2 </SUP> 45-85%RH (no condensation) Milk white   1PC 1 AL6H-P4W 06916104 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase because you want to choose the color of the lighting type switch
5
From Japan
On 2016-11-20 18:36:51
Since the lighting switch of the A6 series is not so much, it is supported by replacing the indicator light panel. If you are producing it please let me know.
This review is about item#6916104.
Pilot lamp for outdoor 24V lighting power supply
5
From Japan
On 2015-01-31 09:32:47
If the price is cheap and it is very good I would like to have 12V for it.
This review is about item#06916086.
Built-in power distribution board
1
From Japan
On 2013-04-24 15:48:08
Although it is displayed as large for AC 100 V, 200 V, the explanation text is ordered without noticing 24 V, actual arrival is for 24 V and it is not returnable or if it is incorporated, it leads to serious accident
This review is about item#06916095.

Related Products