Buy more than* S$200* and get FREE SHIPPING

AP Series LED Compact Display Light phi 16, Round and Flat

5.00 (1)
...see all>
Product Options
ADD TO CART
Consumption Electric Current (mA) Compatible Wire Diameter Compatible Electric Wire (mm2) Working Voltage (V) Shape Reverse Voltage (V) Lens Color Protection Structure Ambient Humidity Weight (g) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Consumption Electric Current (mA) Compatible Wire Diameter Compatible Electric Wire (mm2) Working Voltage (V) Shape Reverse Voltage (V) Lens Color Protection Structure Ambient Humidity Weight (g) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Green IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M166GPN10 06916472 149.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - -   1PC 1 AP6M111A 59864786 9.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M111W 59864847 11.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Amber IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M122APN10 06916357 149.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Red IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M122RPN10 06916393 149.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Milky white IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M122W 06916402 13.99 SGD
Shipped after 2018-02-22
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Milky white IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M122WPN10 06916411 149.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Amber IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M166APN10 06916454 149.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Red IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing)   1PC 1 AP6M166R 06916481 13.99 SGD
Shipped after 2018-02-22
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Red IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M166RPN10 06916497 149.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M111Y 59864865 12.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Milky white IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M166WPN10 06916515 149.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Yellow IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M166Y 06916524 13.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AP6M111WPN10 59864856 139.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Yellow IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M122Y 06916427 13.99 SGD
Shipped after 2018-02-22
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Yellow IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M166YPN10 06916533 149.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AP6M111APN10 59864795 139.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - -   1PC 1 AP6M111R 59864822 9.99 SGD
In stock
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Yellow IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M122YPN10 06916436 149.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Amber IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M166A 06916445 13.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Green IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing)   1PC 1 AP6M166G 06916463 13.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AP6M111YPN10 59864874 139.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Amber IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M122A 06916341 13.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AP6M111RPN10 59864831 139.99 SGD
Shipped after 2018-02-23
33 phi1.0mm 0.75(Max) DC6+/-5% - 100 Milky white IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M166W 06916506 13.99 SGD
Shipped after 2018-02-22
11 phi1.0mm 0.75(Max) DC24+/-10% - 100 Green IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 AP6M122GPN10 06916375 149.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP6M111G 59864804 15.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 AP6M111GPN10 59864813 139.99 SGD
Shipped after 2018-02-23
11 phi1.0mm 0.75(Max) DC24+/-10% Round Flush (registered form) 100 Green IP65 (Non-condensing) 45 to 85% RH About7.5 16 -20 to 55(No freezing)   1PC 1 AP6M122G 06916366 9.99 SGD
In stock
11 phi1.0mm 0.75 (Maximum) DC24+/-10% Fillister type (registered system) 100 Red IP65 45-85%RH (no condensation) About 7.5 16 -20 To 55 (No freeze)   1PC 1 AP6M122R 06916384 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship maintenance
5
From Japan
On 2016-10-17 13:43:37
The parts I was looking for .... It is said that there is such a thing. Besides it is cheap.
This review is about item#6916366.

Related Products