Buy more than* S$200* and get FREE SHIPPING

Selector Switch TW Series

4.00 (1)
Mounting Hole Diameter (phi mm)
22
...see all
Product Options
ADD TO CART
Contact Arrangement Material (ring) Key Fixture Specification Opreration Handle Shape Rated Current (A) Number of Notches Notch Angle (Degree) Rated Insulation Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Arrangement Material (ring) Key Fixture Specification Opreration Handle Shape Rated Current (A) Number of Notches Notch Angle (Degree) Rated Insulation Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1a1b Aluminum Right not missing Each position stop form Key operation type - 2 90 - 1PC 1 ASW2K11B 06917592 26.05 SGD
In stock
1a1b - - - - 10 2 90 600 1pc 1 ASW2K10B 06917574 21.72 SGD
In stock
2a - - - - 10 3 45 600 1pc 1 ASW3K20D 59956775 26.05 SGD
In stock
1a1b - - - - 10 2 90 600 1pc 1 ASW2K11 06917583 26.05 SGD
In stock
2a - - - - 10 2 90 600 1pc 1 ASW2K20B 06917617 26.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Any opening of the automatic door
4
From Japan
On 2013-11-19 13:37:20
When you combine the plate and this product, slit the way. It is presumed that it is slit meaning of the anti-rotation, but leads to cost-up of the plate processing. Or not Hodokose such as not to rotate in the product itself ingenuity?
This review is about item#59957021.

Related Products