Buy more than* S$200* and get FREE SHIPPING

phi 22 Tw Series Push Button Switch Large

2.00 (1)
...see all
Product Options
ADD TO CART
Material (ring) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ring) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Storage Temperature (DegreeC) Opreration Method Button Color Button Shape Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW401Y 59962944 21.37 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 2b   1PC 1 AVW402R 06916987 25.58 SGD
Shipped after 2017-01-23
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 2a2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW422R 06917041 33.52 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 4b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW404R 06917005 33.52 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW411Y 59963014 25.58 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW402Y 59962962 25.58 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 3b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW403R 06916996 29.67 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW420Y 59963032 25.58 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW403Y 59962971 29.67 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW410Y 59962996 21.37 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 2a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW420R 06917032 25.58 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW422Y 59963066 33.52 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 3A *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW430R 06917057 29.67 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 4a *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW440R 06917066 33.52 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW401R-MAU 59962935 27.60 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW402R-MAU 59962953 37.32 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW411R-MAU 59963005 37.32 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW413R 59963023 33.52 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW421R 59963041 29.67 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW422R-MAU 59963057 57.57 SGD
Shipped after 2017-01-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AVW431R 59963075 33.52 SGD
Shipped after 2017-01-27
Aluminum 22 (No freezing) -25 to 50 -40 to 80 Push-lock, turn-reset Red Large (phi40) 1a   1PC 1 AVW410R 06917014 21.37 SGD
Shipped after 2017-01-23
Aluminum 22 -25-50 (however, no freezing) -40 - 80 Push-lock turn-reset Red Large type (phi40) 1b   1PC 1 AVW401R 06916971 21.37 SGD
Shipped after 2017-01-23
Aluminum 22 -25-50 (however, no freeze) -40 - 80 Push lock turn reset Red Large type (phi40) 1a1b   1PC 1 AVW411R 06917023 25.58 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Equipment for maintenance
2
From Japan
On 2014-07-03 15:57:53
In the case of the lock state by pressing the emergency stop button, but we say clearly what can be seen even from a distance when you're not pressed, this product is less stroke, confusing at first glance. Easy to buy and stroke length are noted.
This review is about item#06916971.

Related Products