Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

phi 22 HW Series for Emergency Stop Push Button Switch

3.00 (1)
Mounting Hole Diameter (phi mm)
22
Button Color
Red
...see all>
Product Options
ADD TO CART
Material (ring) Button Shape Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ring) Button Shape Contact Arrangement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin Large Push-lock, turn-reset (phi40) 1a1b 1PC 1 HW1E-BV411R 06916752 23.99 SGD
In stock
Made of resin Large-sized push lock turn reset (phi40) 2b 1PC 1 HW1E-BV402R 06916743 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Emergency stop of equipment As a main switch
3
From Japan
On 2015-11-22 02:10:29
usually
This review is about item#06916743.

Related Products