Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KGN-Control Box

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Paint Color Relative Humidity Insulation Resistance (Mohm) Number of Holes Dimension l (mm) Protection Structure Dimensions L (mm) Hole Diameter (phi mm) Type Material (box) Weight (kg) Unit mounting hole Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Paint Color Relative Humidity Insulation Resistance (Mohm) Number of Holes Dimension l (mm) Protection Structure Dimensions L (mm) Hole Diameter (phi mm) Type Material (box) Weight (kg) Unit mounting hole Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-25 to 50(No freezing) 5Y7 / 1 semi-gloss The (non-condensing) 45-85% 5 or more 5 points 250 IP40(IEC 60529 JEM1030) 300 30.5 5 points for Steel About 0.8 Yu   1PC 1 KGN511Y 06914643 25.99 SGD
Shipped after 2018-06-25
-25 to 50(No freezing) 5Y7 / 1 semi-gloss The (non-condensing) 45-85% 5 or more No hole (5 points) - IP40(IEC 60529 JEM1030) - - 5 points for Steel About 0.8 Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KGN510Y 06914634 25.99 SGD
Shipped after 2018-06-28
-25 to 50(No freezing) 5Y7 / 1 semi-gloss The (non-condensing) 45-85% 5 or more 4 points 200 IP40(IEC 60529 JEM1030) 250 30.5 4 points for Steel About 0.7 Yu   1PC 1 KGN411Y 06914625 22.99 SGD
Shipped after 2018-06-25
-25 to 50(No freezing) 5Y7 / 1 semi-gloss The (non-condensing) 45-85% 5 or more No hole (4 points) - IP40(IEC 60529 JEM1030) - - 4 points for Steel About 0.7 Nothing   1PC 1 KGN410Y 06914616 25.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 semi-gloss 45 to 85% (no drop condensation) more than 5 1point 50 IP40(IEC 60529/JEM1030) 100 30.5 For one point steel sheet made About 0.4 Available   1PC 1 KGN111Y 06914573 11.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 Half-gloss 45 to 85% (no condensation) Over 5 2 Points 100 IP40(IEC 60529/JEM1030) 150 30.5 For two points Made of steel plate Around 0.5 Available   1PC 1 KGN211Y 06914591 13.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 Half-gloss 45 to 85% (no condensation) Over 5 3 points 150 IP40(IEC 60529/JEM1030) 200 30.5 For three points Made of steel plate About 0.6 Available   1PC 1 KGN311Y 06914607 18.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 semi-gloss 45 to 85% (no drop condensation) more than 5 without hole (one point) - IP40(IEC 60529/JEM1030) - - For one point steel sheet made About 0.4 Not available   1PC 1 KGN110Y 06914564 11.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 semi-gloss 45 to 85% (no drop condensation) more than 5 without hole (2 point) - IP40(IEC 60529/JEM1030) - - For two points steel sheet made About 0.5 Not available   1PC 1 KGN210Y 06914582 13.99 SGD
Shipped after 2018-06-25
-25-50 (no freeze) 5Y7/1 semi-gloss 45 to 85% (no drop condensation) more than 5 without hole (3 points) - IP40(IEC 60529/JEM1030) - - For three points Made of steel plate About 0.6 Not available   1PC 1 KGN310Y 34916253 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Operation switch BOX
3
From Japan
On 2018-04-20 09:18:40
We used it for the first time with parts mistake this time. A little from order to shipping It was regrettable that it took time, but I was relieved that it was in time for delivery.
This review is about item#6914616.
Used for switch box
5
From Japan
On 2016-10-15 22:16:32
I attach a pushbutton switch Φ 16 with illumination to the lower eye from the center, and the explanation wording of the switch operation is attached. Since there is no hole, it is convenient because you can drill a hole in a free position.
This review is about item#6914564.
Operation panel in the machine
4
From Japan
On 2014-03-23 16:14:24
It is saved because the delivery date is early.
This review is about item#06914625.

Related Products