Buy more than* S$200* and get FREE SHIPPING

UP Series LED Compact Display Light phi 7, Hood-Shaped Resistor

4.67 (3)
...see all>
Product Options
ADD TO CART
Compatible Panel Thickness (mm) Rated Current (mA) Storage Temperature Range (degree c) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Luminescent Color Working Voltage (V) Protection Structure Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Panel Thickness (mm) Rated Current (mA) Storage Temperature Range (degree c) Mounting Hole Diameter (phi mm) Operating Ambient Temperature (deg C) Luminescent Color Working Voltage (V) Protection Structure Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-2479A 60505821 6.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-1279A 60505541 5.99 SGD
Shipped after 2018-05-01
- - - - - - - - -   1PC 1 UP7-1279R 60505584 4.99 SGD
Shipped after 2018-04-23
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-1279RPN10 60505593 48.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-2479W 60505846 7.99 SGD
Shipped after 2018-04-26
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-2479YPN10 60505873 48.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-1279GPN10 60505575 42.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-1279W 60505602 5.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-1279WPN10 60505611 48.99 SGD
Shipped after 2018-04-27
0.6 to 6 15 (No freezing) -25 to +80 7 (No freezing) -20 to +55 Green DC24+/-10% IP40 -   1Box(10PC) 1 UP7-2479GPN10 06937061 48.99 SGD
Shipped after 2018-04-23
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-2479Y 60505864 7.99 SGD
Shipped after 2018-04-26
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-1279YPN10 60505636 42.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-2479APN10 60505837 48.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-1279APN10 60505557 42.99 SGD
Shipped after 2018-04-27
- - - - - - - - -   1PC 1 UP7-1279G 60505566 4.99 SGD
Shipped after 2018-04-23
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(10PC) 1 UP7-2479WPN10 60505855 48.99 SGD
Shipped after 2018-04-27
- - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UP7-1279Y 60505627 5.99 SGD
Shipped after 2018-04-27
0.6 - 6 15 -25 to+80 (however, no freeze) 7 -20 to +55 (however, don't freeze over) Green DC24+/-10% IP40 Hood type   1PC 1 UP7-2479G 06937052 4.99 SGD
Shipped after 2018-04-23
0.6 - 6 15 -25 to+80 (however, no freeze) 7 -20 to +55 (however, don't freeze over) Red DC24+/-10% IP40 Hood type   1PC 1 UP7-2479R 06937077 4.99 SGD
Shipped after 2018-04-23
0.6 - 6 15 -25 to+80 (however, no freeze) 7 -20 to +55 (however, don't freeze over) Red DC24+/-10% IP40 Hood type   1Box(10PC) 1 UP7-2479RPN10 06937086 38.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
5
From Japan
On 2017-01-17 18:45:25
I attached the wiring of my choice and attached. It was compact and light was exactly good feeling.
This review is about item#60505566.
Motorcycle indicator
5
From Japan
On 2016-08-21 16:44:07
I think that it is cheap. It is more convenient if there are other colors (such as blue).
This review is about item#60505566.
Display panel
4
From Japan
On 2014-10-25 20:11:09
I often use IDEC for work pattern display panel. It is an analog tick but because it is an LED, there is no need to worry about running out of the lamp, so 12V power can be shared without clogging the power supply for the LED. The size is small but easy to recognize, making it ideal for making retrotic panels.
This review is about item#60505566.

Related Products