Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Buzzer

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ring Color
Chromium plating(Metal made)
Sound Pressure Level (dB)
More than 80 (at 1 m)
Ambient Humidity
45-85%RH (however, no condensation)
Impact Resistance
1000m/s2
Vibration Resistance
10 to 55Hz single amplitude 0.5mm
Operating Ambient Temperature (deg C)
20 to +50 (however, no freezing)
Insulation Resistance (Mohm)
100 or more
Buzzing Time Rating
Continuation
Withstand Voltage
Between AC1500V charge metal section and non charge metal section 1 minute between AC2500V charge metal section and non charge metal panel 1 minute
Protection Structure
Closed form
...see all>
Product Options
ADD TO CART
Working Voltage Range (V) Consumption Electric Current (mA) Rated Operating Voltage Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage Range (V) Consumption Electric Current (mA) Rated Operating Voltage Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC90 - 110 less than 36 AC100V (50/60Hz) About 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UZ1N-A1 06950806 -
Discontinued
[x]
AC180 - 220 less than 22 AC200V (50/60Hz) About 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UZ1N-A2 06950815 -
Discontinued
[x]
ADD TO CART

Related Products