Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Buzzer Sound

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Electric Wire (mm2) Rated Insulation Voltage (V) Sound Frequency (Hz) Unit Shape Ambient Humidity (% RH) Protection Structure Operating Ambient Temperature (deg C) Weight (g) Cap Color Insulation Resistance (Mohm) Consumption Electric Current (mA) Rated Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Rated Insulation Voltage (V) Sound Frequency (Hz) Unit Shape Ambient Humidity (% RH) Protection Structure Operating Ambient Temperature (deg C) Weight (g) Cap Color Insulation Resistance (Mohm) Consumption Electric Current (mA) Rated Operating Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - DC12V 1PC 1 UZ6-11 60513695 27.99 SGD
In stock
phi 1 OR 0.75 (MAX )1 DC60 3.5k+/-800 Round shape 45 to 85( no condensation) Closed form 20 to +50 (however, no freezing) About 6.5 Blue 100 or more (DC 500V mega) 24 DC24V+/-10%(Complete direct current) 1PC 1 UZ6-12 06950824 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts of our manufacturing equipment
4
From Japan
On 2016-07-10 21:33:26
16 φ small, 22 φ where you want
This review is about item#06950824.

Related Products