Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Ball Plungers

Material (spacer)
SUS304
Material (spring)
SWPB
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
...see all>
Product Options
ADD TO CART
Type Compatible Weight (g) Material (locking) Material (Body) Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Material (ball) Dimensions B (mm) Dimensions D (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Weight (g) Material (locking) Material (Body) Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Material (ball) Dimensions B (mm) Dimensions D (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light load Ball button: BB-4 0.5 Nylon lock S45C, black oxide (black) 2 4.9 0.8 M4 SUJ2 (hardness 55 to 60HRC) 2 2.5 9(-0.5 to 0)   1PC 1 FP-4 07005826 9.99 SGD
Shipped after 2018-06-21
Light load Ball button: BB-16 25 Nylon lock S45C, black oxide (black) - 49 2.5 M16 SUJ2 (hardness 55 to 60HRC) 8 9.5 25(-0.5 to 0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-16 07005887 13.99 SGD
Shipped after 2018-06-21
Light load Ball button: BB-6 1.7 Nylon lock S45C, black oxide (black) 4.9 - 0.8 M6 SUJ2 (hardness 55 to 60HRC) 3 3 13(-0.5 to 0)   1PC 1 FP-6 07005844 6.99 SGD
Shipped after 2018-06-21
Light load Ball button: BB-12 11 Nylon lock S45C, black oxide (black) 9.8 29 1.8 M12 SUJ2 (hardness 55 to 60HRC) 6 7 20(-0.5 to 0) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-12 07005871 9.99 SGD
Shipped after 2018-06-21
Light load - 0.4 Nylon lock S45C, black oxide (black) 1 2 0.5 M3 SUJ2 (hardness 55 to 60HRC) 1.5 1.5 7(-0.5 to 0)   1PC 1 FP-3 07005817 6.99 SGD
Shipped after 2018-06-25
Lightload Ball button: BB-8 3.5 Nylonlock S45C,blackoxide(black) 6.9 20 1 M8 SUJ2(hardness55 to 60HRC) 4 4 15(-0.5 to 0)   1PC 1 FP-8 07005853 6.99 SGD
Shipped after 2018-06-21
Lightload Ball button: BB-10 6 Nylonlock S45C,blackoxide(black) 8.8 25 1.2 M10 SUJ2(hardness55 to 60HRC) 5 5 16(-0.5 to 0)   1PC 1 FP-10 07005862 7.99 SGD
Shipped after 2018-06-21
Light load Ball button: BB-5 1 Nylon lock S45C, 4 TRIOXIDE COATING (BLACK) 2.9 9.8 0.8 M5 SUJ2 (HARDNESS 55-60 HRC) 2.5 3 12(-0.5 - 0)   1PC 1 FP-5 07005835 6.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products