Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Finishing Material Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
111 SWCH10R / buffing, chrome-plated 25 15 M10 36 8 20 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KNM-36-M10x25 07004487 11.99 SGD
Shipped after 2018-01-24
60 SWCH10R / buffing, chrome-plated 25 12 M8 30 6 16 18   1PC 1 KNM-30-M8x25 07004453 6.99 SGD
Shipped after 2018-01-23
31 SWCH10R / buffing, chrome-plated 25 10 M6 24 5 12 15   1PC 1 KNM-24-M6x25 07004417 7.99 SGD
Shipped after 2018-01-24
28 SWCH10R / buffing, chrome-plated 10 10 M6 24 5 12 15   1PC 1 KNM-24-M6x10 07004383 5.99 SGD
In stock
114 SWCH10R / buffing, chrome-plated 30 15 M10 36 8 20 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KNM-36-M10x30 07004496 11.99 SGD
Shipped after 2018-01-24
108 SWCH10R / buffing, chrome-plated 20 15 M10 36 8 20 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KNM-36-M10x20 07004471 11.99 SGD
Shipped after 2018-01-24
120 SWCH10R / buffing, chrome-plated 40 15 M10 36 8 20 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KNM-36-M10x40 07004505 11.99 SGD
Shipped after 2018-01-23
3 SUM22L,buffing,chrome-plated 10 5 M3 12 2.5 6 7.5   1PC 1 KNM-12-M3x10 07004304 2.99 SGD
In stock
3 SUM22L,buffing,chrome-plated 6 5 M3 12 2.5 6 7.5   1PC 1 KNM-12-M3x6 07004295 2.99 SGD
In stock
16 SUM22L,buffing,chrome-plated 20 7.5 M5 20 4 10 11.5   1PC 1 KNM-20-M5x20 07004374 3.99 SGD
In stock
58 SUM22L,buffing,chrome-plated 16 12 M8 30 6 16 18   1PC 1 KNM-30-M8x16 07004435 6.99 SGD
In stock
4 SUM22L,buffing,chrome-plated 16 5 M3 12 2.5 6 7.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KNM-12-M3x16 07004313 2.99 SGD
Shipped after 2018-01-24
61 SWCH10R,buffing,chrome-plated 30 12 M8 30 6 16 18   1PC 1 KNM-30-M8x30 07004462 6.99 SGD
In stock
9 SWCH10R / buffing, chrome-plated 6 6 M4 16 3.5 8 9.5   1PC 1 KNM-16-M4x6 07004322 3.99 SGD
In stock
15 SUM22L, buff polish, chrome plating 10 7.5 M5 20 4 10 11.5   1PC 1 KNM-20-M5x10 07004356 3.99 SGD
In stock
59 SUM22L, buff polish, chrome plating 20 12 M8 30 6 16 18   1PC 1 KNM-30-M8x20 07004444 6.99 SGD
Shipped after 2018-01-22
29 SUM22L, buff grinding and chrome plating 16 10 M6 24 5 12 15   1PC 1 KNM-24-M6x16 07004392 5.99 SGD
In stock
9 SUM22L, buff grinding and chrome plating 10 6 M4 16 3.5 8 9.5   1PC 1 KNM-16-M4x10 07004331 3.99 SGD
In stock
16 SUM22L, buff grinding and chrome plating 16 7.5 M5 20 4 10 11.5   1PC 1 KNM-20-M5x16 07004365 3.99 SGD
In stock
30 SUM22L, buff grinding and chrome plating 20 10 M6 24 5 12 15   1PC 1 KNM-24-M6x20 07004401 5.99 SGD
Shipped after 2018-01-22
10 SUM22L, buff grinding and chrome plating 16 6 M4 16 3.5 8 9.5   1PC 1 KNM-16-M4x16 07004347 3.99 SGD
In stock
32 SUM22L, buff polish, chrome plating 30 10 M6 24 5 12 15   1PC 1 KNM-24-M6x30 07004426 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am very solid.
5
From Japan
On 2016-06-25 15:29:49
It is sturdy. It is firm and looks beautiful.
This review is about item#07004435.
Use it for the lock screw of the astronomical telescope base.
5
From Japan
On 2015-11-09 20:01:52
It is made to be very strong and there is no anxiety factor. I would like to use it again.
This review is about item#07004462.

Related Products