Buy more than* S$200* and get FREE SHIPPING

Knurled Knob, Steel, Male Thread ) M5

Dimensions s (mm)
7.5
Dimensions M (mm)
M5
Dimensions D (mm)
20
Dimensions A (mm)
4
Dimension d (mm)
10
Dimension H (mm)
11.5
...see all
Product Options
ADD TO CART
Finishing Material Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM22L,buffing,chrome-plated 20 16 1PC 1 KNM-20-M5x20 07004374 3.62 SGD
In stock
SUM22L, buff polish, chrome plating 10 15 1PC 1 KNM-20-M5x10 07004356 3.59 SGD
In stock
SUM22L, buff grinding and chrome plating 16 16 1PC 1 KNM-20-M5x16 07004365 3.59 SGD
In stock
ADD TO CART

Related Products