Buy more than* S$200* and get FREE SHIPPING

Knurled Knob, Steel, Male Thread ) M6

Dimensions s (mm)
10
Dimensions M (mm)
M6
Dimensions D (mm)
24
Dimensions A (mm)
5
Dimension d (mm)
12
Dimension H (mm)
15
...see all
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 29 SUM22L, buff grinding and chrome plating 1PC 1 KNM-24-M6x16 07004392 5.29 SGD
In stock
20 30 SUM22L, buff grinding and chrome plating 1PC 1 KNM-24-M6x20 07004401 5.29 SGD
In stock
30 32 SUM22L, buff polish, chrome plating 1PC 1 KNM-24-M6x30 07004426 5.29 SGD
In stock
ADD TO CART

Related Products