Buy more than* S$200* and get FREE SHIPPING

Knurled Knob M8, Steel, Male Screw

Dimensions s (mm)
12
Dimensions M (mm)
M8
Dimensions D (mm)
30
Dimensions A (mm)
6
Dimension d (mm)
16
Dimension H (mm)
18
...see all
Product Options
ADD TO CART
Finishing Material Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM22L,buffing,chrome-plated 16 58 1PC 1 KNM-30-M8x16 07004435 6.77 SGD
In stock
SWCH10R,buffing,chrome-plated 30 61 1PC 1 KNM-30-M8x30 07004462 6.82 SGD
In stock
SUM22L, buff polish, chrome plating 20 59 1PC 1 KNM-30-M8x20 07004444 6.82 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products