Buy more than* S$200* and get FREE SHIPPING

Knurl Knob, Stainless Steel Made Male ScrewM3

Dimensions s (mm)
5
Dimensions M (mm)
M3
Dimensions D (mm)
12
Dimensions A (mm)
2.5
Dimension d (mm)
6
Dimension H (mm)
7.5
...see all>
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 4 SUS303, buffing 1PC 1 KNMS-12-M3x16 07004532 5.99 SGD
In stock
10 3 SUS303,buffing 1PC 1 KNMS-12-M3x10 07004523 5.99 SGD
In stock
6 3 SUS303 and buff grinding 1PC 1 KNMS-12-M3x6 07004514 5.99 SGD
In stock
ADD TO CART

Related Products