Buy more than* S$200* and get FREE SHIPPING

Knurled Knob, Stainless Steel, Male Thread ) M4

5.00 (1)
Dimensions s (mm)
6
Dimensions M (mm)
M4
Dimensions D (mm)
16
Dimensions A (mm)
3.5
Dimension d (mm)
8
Dimension H (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 9 SUS303,buffing 1PC 1 KNMS-16-M4x6 07004541 6.99 SGD
Shipped after 2018-04-24
10 9 SUS303 and buff grinding 1PC 1 KNMS-16-M4x10 07004557 6.99 SGD
Shipped after 2018-04-23
16 10 SUS303 and buff grinding 1PC 1 KNMS-16-M4x16 07004566 6.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in combination with female screw
5
From Japan
On 2014-11-13 14:38:49
It is easy to handle and it is appreciated that it can be used without worrying about rust.
This review is about item#07004566.

Related Products