Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurled Knob

5.00 (1)
Dimensions s (mm)
10
Dimensions M (mm)
M6
Dimension d (phi mm)
12
Dimensions D (mm)
24
Dimension D (phi mm)
24
Dimensions A (mm)
5
Dimension d (mm)
12
Dimension H (mm)
15
...see all>
Product Options
ADD TO CART
Screw Diameter M Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter M Dimensions Lm (mm) Weight (g) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 30 32 SUS303, buffing 1PC 1 KNMS-24-M6x30 07004645 13.99 SGD
In stock
M6 20 30 SUS303, buffing 1PC 1 KNMS-24-M6x20 07004627 9.99 SGD
In stock
- 10 28 SUS303, buffing 1PC 1 KNMS-24-M6x10 07004602 9.99 SGD
In stock
M6 25 31 SUS303, buffing 1PC 1 KNMS-24-M6x25 07004636 9.99 SGD
In stock
- 16 29 SUS303,buffing 1PC 1 KNMS-24-M6x16 07004611 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of decorative window
5
From Japan
On 2014-02-27 13:27:32
Goods finish is very good. It is optimal for installing the part to be seen. If possible, the knurled part is even better if it has an irregular shape.
This review is about item#07004611.

Related Products