Buy more than* S$200* and get FREE SHIPPING

Knurl Knob Stainless Steel Made Male Screw M8

5.00 (1)
Screw Diameter M
M8
Dimensions s (mm)
12
Dimensions M (mm)
M8
Dimension d (phi mm)
16
Dimensions D (mm)
30
Dimension D (phi mm)
30
Dimensions A (mm)
6
Dimension d (mm)
16
Dimension H (mm)
18
Finishing Material
SUS303, buffing
...see all>
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 59 1PC 1 KNMS-30-M8x20 07004663 13.99 SGD
In stock
25 60 1PC 1 KNMS-30-M8x25 07004672 13.99 SGD
In stock
16 58 1PC 1 KNMS-30-M8x16 07004654 13.99 SGD
In stock
30 61 1PC 1 KNMS-30-M8x30 07004681 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of decorative windows and side mirrors
5
From Japan
On 2014-02-27 13:31:06
It is even better if the knurling part has an irritation type. Finishing etc. are acceptable.
This review is about item#07004654.

Related Products