Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Surface Processing (Screw) Material (Screwed Part) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Weight (g) Surface Processing (knobs) Material (knobs) Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing (Screw) Material (Screwed Part) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Weight (g) Surface Processing (knobs) Material (knobs) Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unichrome plating SUM22L 40 18 25 - 14 Lusterless black Nylon 6 14 13 M8   1PC 1 KSF-40-M8 07003236 2.99 SGD
Shipped after 2018-06-25
Unichrome plating SUM22L 63 26 40 - 49 Black matte Nylon 6 22 21 M12   1PC 1 KSF-63-M12 07003254 6.99 SGD
Shipped after 2018-06-25
Unichrome plating SUM22L 25 12 16 - 5 Black matte Nylon 6 9.5 8 M5   1PC 1 KSF-25-M5 07003211 2.99 SGD
Shipped after 2018-06-25
Unichrome plating SUM22L 32 14 20 - 8 Black matte Nylon 6 12 10 M6   1PC 1 KSF-32-M6 07003227 2.99 SGD
Shipped after 2018-06-25
Unichrome plating SUM22L 50 22 32 - 35 Black matte Nylon 6 18 17 M10   1PC 1 KSF-50-M10 07003245 4.99 SGD
Shipped after 2018-06-25
- - 63 26 40 M12 80 - - 22 21 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-63-M12-PF 22092884 9.99 SGD
Shipped after 2018-07-10
- - 40 18 25 M6 21 - - 12 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-40-M6 22092805 3.99 SGD
Shipped after 2018-06-29
- - 80 35 50 M12 120 - - 22 25 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-80-M12 22092893 14.99 SGD
Shipped after 2018-07-10
- - 80 35 50 M12 146 - - 22 25 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-80-M12-PF 22092902 17.99 SGD
Shipped after 2018-07-10
- - 63 26 40 M10 67 - - 18 21 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-63-M10 22092866 9.99 SGD
Shipped after 2018-06-29
- - 63 26 40 M10 70 - - 18 21 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-63-M10-PF 22092875 9.99 SGD
Shipped after 2018-07-10
- - 32 14 20 M6 12 - - 12 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-32-M6-PF 22092796 5.99 SGD
Shipped after 2018-07-10
- - 40 18 25 M6 22 - - 12 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-40-M6-PF 22092814 6.99 SGD
Shipped after 2018-07-10
- - 20 10 13 M4 3 - - 6.5 7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-20-M4-PF 22092762 5.99 SGD
Shipped after 2018-07-10
- - 32 14 20 M5 10 - - 9.5 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-32-M5 22092787 2.99 SGD
Shipped after 2018-06-29
- - 80 35 50 M16 160 - - 30 25 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-80-M16-PF 22092927 18.99 SGD
Shipped after 2018-07-10
- - 25 12 16 M5 7 - - 9.5 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-25-M5-PF 22092778 5.99 SGD
Shipped after 2018-07-10
- - 40 18 25 M8 20 - - 14 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-40-M8-PF 22092823 6.99 SGD
Shipped after 2018-07-10
- - 50 22 32 M10 41 - - 18 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-50-M10-PF 22092832 7.99 SGD
Shipped after 2018-07-10
- - 50 22 32 M8 41 - - 14 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-50-M8 22092848 4.99 SGD
Shipped after 2018-06-29
- - 50 22 32 M8 36 - - 14 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-50-M8-PF 22092857 7.99 SGD
Shipped after 2018-07-10
- - 80 35 50 M16 140 - - 30 25 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSF-80-M16 22092918 14.99 SGD
Shipped after 2018-07-10
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a part of a machine tool
5
From Japan
On 2018-02-18 00:42:55
It is crispy and hard material, but you can use the screw part firmly without problem. It is cheap and good.
This review is about item#07003236.
Customize bike, car
5
From Japan
On 2011-03-23 12:05:39
In the feeling turned by hand, the four sides and the like are easier to turn than the seven sides, but the appearance texture is high.
This review is about item#07003211.

Related Products