Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seven Lob Knob, - External Thread Made From Steel-- M5

4.86 (7)
...see all>
Product Options
ADD TO CART
Material (Screwed Part) Dimensions D (mm) Dimension d (mm) Nominal Diameter Dimension H (mm) Type Weight (g) Surface Processing (knobs) Material (knobs) Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Surface Processing (Screw) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Screwed Part) Dimensions D (mm) Dimension d (mm) Nominal Diameter Dimension H (mm) Type Weight (g) Surface Processing (knobs) Material (knobs) Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Surface Processing (Screw) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUM22L 63 26 - 40 - 117 Matte black Nylon 6 60 21 M12 unichro plating   1PC 1 KSM-63-M12x60 07003613 17.99 SGD
In stock
SUM22L 50 22 - 32 - 44 Matte black Nylon 6 15 17 M10 unichro plating   1PC 1 KSM-50-M10x15 07003473 4.99 SGD
In stock
SUM22L 63 26 - 40 - 108 Matte black Nylon 6 50 21 M12 unichro plating   1PC 1 KSM-63-M12x50 07003604 12.99 SGD
In stock
SUM22L 63 26 - 40 - 100 Matte black Nylon 6 40 21 M12 unichro plating   1PC 1 KSM-63-M12x40 07003595 8.99 SGD
In stock
SUM22L 63 26 - 40 - 82 Matte black Nylon 6 20 21 M12 unichro plating   1PC 1 KSM-63-M12x20 07003552 7.99 SGD
In stock
SUM22L 40 18 - 25 - 27 Matte black Nylon 6 35 13 M8 UNIQLO plating   1PC 1 KSM-40-M8x35 07003437 3.99 SGD
In stock
SUM22L 32 14 - 20 - 14 Matte black Nylon 6 35 10 M6 UNIQLO plating   1PC 1 KSM-32-M6x35 07003367 1.99 SGD
In stock
SUM22L 25 12 - 16 - 9 Matte black Nylon 6 30 8 M5 UNIQLO plating   1PC 1 KSM-25-M5x30 07003306 1.99 SGD
In stock
SUM22L 50 22 - 32 - 59 Matteblack Nylon6 45 17 M10 Uni-chrome plated   1PC 1 KSM-50-M10x45 07003534 4.99 SGD
In stock
SUM22L 40 18 - 25 - 34 Matteblack Nylon6 50 13 M8 Uni-chrome plated   1PC 1 KSM-40-M8x50 07003455 3.99 SGD
In stock
Steele 32 14 M6 20 Male thread 10 - Phenolic resin 20 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-20-PF 22092473 4.99 SGD
Shipped after 2018-07-09
Steele 32 14 M6 20 Male thread 12 - Phenolic resin 25 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-25-PF 22092482 4.99 SGD
Shipped after 2018-07-09
Steele 32 14 M6 20 Male thread 13 - Phenolic resin 30 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-30-PF 22092498 4.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 21 - Phenolic resin 20 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-20-PF 22092534 5.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 23 - Phenolic resin 25 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-25-PF 22092543 5.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 25 - Phenolic resin 30 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-30-PF 22092552 6.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 29 - Phenolic resin 40 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-40-PF 22092568 6.99 SGD
Shipped after 2018-07-09
Steele 50 22 M10 32 Male thread 64 - Phenolic resin 55 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-55-PF 22092638 7.99 SGD
Shipped after 2018-07-09
Steele 63 26 M12 40 Male thread 117 - Phenolic resin 60 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-60-PF 22092708 10.99 SGD
Shipped after 2018-07-09
Steele 80 35 M16 50 Male thread 222 - Phenolic resin 40 25 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-80-M16-40-PF 22092726 18.99 SGD
Shipped after 2018-07-09
Steele 32 14 M6 20 Male thread 9 - Phenolic resin 16 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-16-PF 22092464 4.99 SGD
Shipped after 2018-07-09
Steele 32 14 M6 20 Male thread 14 - Phenolic resin 35 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-35-PF 22092507 4.99 SGD
Shipped after 2018-07-09
Steele 32 14 M6 20 Male thread 16 - Phenolic resin 45 10 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-32-M6-45-PF 22092516 4.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 19 - Phenolic resin 16 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-16-PF 22092525 5.99 SGD
Shipped after 2018-07-09
Steele 40 18 M8 25 Male thread 36 - Phenolic resin 55 13 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-40-M8-55-PF 22092577 6.99 SGD
Shipped after 2018-07-09
Steele 50 22 M10 32 Male thread 49 - Phenolic resin 25 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-25-PF 22092586 7.99 SGD
Shipped after 2018-07-09
Steele 50 22 M10 32 Male thread 52 - Phenolic resin 30 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-30-PF 22092595 7.99 SGD
Shipped after 2018-07-09
Steele 50 22 M10 32 Male thread 55 - Nylon 6 35 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-35 22092604 5.99 SGD
Shipped after 2018-06-28
Steele 50 22 M10 32 Male thread 55 - Phenolic resin 35 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-35-PF 22092613 7.99 SGD
Shipped after 2018-07-09
Steele 50 22 M10 32 Male thread 59 - Phenolic resin 45 17 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-50-M10-45-PF 22092622 7.99 SGD
Shipped after 2018-07-09
Steele 63 26 M12 40 Male thread 86 - Nylon 6 25 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-25 22092647 7.99 SGD
Shipped after 2018-06-28
Steele 63 26 M12 40 Male thread 91 - Phenolic resin 30 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-30-PF 22092656 9.99 SGD
Shipped after 2018-07-09
Steele 63 26 M12 40 Male thread 96 - Nylon 6 35 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-35 22092665 7.99 SGD
Shipped after 2018-06-28
Steele 63 26 M12 40 Male thread 96 - Phenolic resin 35 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-35-PF 22092674 9.99 SGD
Shipped after 2018-07-09
Steele 63 26 M12 40 Male thread 100 - Phenolic resin 40 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-40-PF 22092683 9.99 SGD
Shipped after 2018-07-09
Steele 63 26 M12 40 Male thread 108 - Phenolic resin 50 21 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-63-M12-50-PF 22092692 9.99 SGD
Shipped after 2018-07-09
Steele 80 35 M16 50 Male thread 207 - Phenolic resin 30 25 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-80-M16-30-PF 22092717 17.99 SGD
Shipped after 2018-07-09
Steele 80 35 M16 50 Male thread 230 - Phenolic resin 50 25 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-80-M16-50-PF 22092735 18.99 SGD
Shipped after 2018-07-09
Steele 80 35 M16 50 Male thread 245 - Phenolic resin 60 25 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-80-M16-60-PF 22092744 19.99 SGD
Shipped after 2018-07-09
Steele 80 35 M16 50 Male thread 259 - Phenolic resin 70 25 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KSM-80-M16-70-PF 22092753 21.99 SGD
Shipped after 2018-07-09
SUM22L 25 12 - 16 - 4 Black matte Nylon 6 10 8 M5 Unichrome plating   1PC 1 KSM-25-M5x10 07003263 1.99 SGD
In stock
SUM22L 32 14 - 20 - 8 Lusterless black Nylon 6 10 10 M6 Unichrome plating   1PC 1 KSM-32-M6x10 07003315 1.99 SGD
In stock
SUM22L 40 18 - 25 - 19 Lusterless black Nylon 6 16 13 M8 Unichrome plating   1PC 1 KSM-40-M8x16 07003394 2.99 SGD
In stock
SUM22L 25 12 - 16 - 5 Lusterless black Nylon 6 15 8 M5 Unichrome plating   1PC 1 KSM-25-M5x15 07003272 1.99 SGD
In stock
SUM22L 32 14 - 20 - 9 Lusterless black Nylon 6 16 10 M6 Unichrome plating   1PC 1 KSM-32-M6x16 07003324 1.99 SGD
In stock
SUM22L 50 22 - 32 - 47 Black matte Nylon 6 20 17 M10 Unichrome plating   1PC 1 KSM-50-M10x20 07003482 4.99 SGD
In stock
SUM22L 40 18 - 25 - 21 Black matte Nylon 6 20 13 M8 Unichrome plating   1PC 1 KSM-40-M8x20 07003403 3.99 SGD
In stock
SUM22L 50 22 - 32 - 49 Lusterless black Nylon 6 25 17 M10 Unichrome plating   1PC 1 KSM-50-M10x25 07003491 4.99 SGD
In stock
SUM22L 32 14 - 20 - 10 Lusterless black Nylon 6 20 10 M6 Unichrome plating   1PC 1 KSM-32-M6x20 07003333 1.99 SGD
In stock
SUM22L 40 18 - 25 - 23 Black matte Nylon 6 25 13 M8 Unichrome plating   1PC 1 KSM-40-M8x25 07003412 3.99 SGD
In stock
SUM22L 25 12 - 16 - 7 Lusterless black Nylon 6 20 8 M5 Unichrome plating   1PC 1 KSM-25-M5x20 07003281 1.99 SGD
In stock
SUM22L 32 14 - 20 - 12 Lusterless black Nylon 6 25 10 M6 Unichrome plating   1PC 1 KSM-32-M6x25 07003342 1.99 SGD
In stock
SUM22L 50 22 - 32 - 52 Lusterless black Nylon 6 30 17 M10 Unichrome plating   1PC 1 KSM-50-M10x30 07003507 4.99 SGD
In stock
SUM22L 40 18 - 25 - 25 Black matte Nylon 6 30 13 M8 Unichrome plating   1PC 1 KSM-40-M8x30 07003421 3.99 SGD
In stock
SUM22L 25 12 - 16 - 8 Lusterless black Nylon 6 25 8 M5 Unichrome plating   1PC 1 KSM-25-M5x25 07003297 1.99 SGD
In stock
SUM22L 32 14 - 20 - 13 Lusterless black Nylon 6 30 10 M6 Unichrome plating   1PC 1 KSM-32-M6x30 07003351 1.99 SGD
In stock
SUM22L 50 22 - 32 - 57 Lusterless black Nylon 6 40 17 M10 Unichrome plating   1PC 1 KSM-50-M10x40 07003525 4.99 SGD
In stock
SUM22L 40 18 - 25 - 29 Lusterless black Nylon 6 40 13 M8 Unichrome plating   1PC 1 KSM-40-M8x40 07003446 3.99 SGD
In stock
SUM22L 32 14 - 20 - 16 Lusterless black Nylon 6 45 10 M6 Unichrome plating   1PC 1 KSM-32-M6x45 07003376 2.99 SGD
In stock
SUM22L 50 22 - 32 - 64 Lusterless black Nylon 6 55 17 M10 Unichrome plating   1PC 1 KSM-50-M10x55 07003543 5.99 SGD
In stock
SUM22L 32 14 - 20 - 20 Lusterless black Nylon 6 60 10 M6 Unichrome plating   1PC 1 KSM-32-M6x60 07003385 2.99 SGD
In stock
SUM22L 40 18 - 25 - 36 Lusterless black Nylon 6 55 13 M8 Unichrome plating   1PC 1 KSM-40-M8x55 07003464 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For maintenance of musical score stand
5
From Japan
On 2017-11-21 16:17:03
Threads of "height adjustment screw" and "tilt adjustment screw" threads of musical score stand worn out for many years of use. Genuine parts are expensive
This review is about item#7003367.
Mechanical repair
4
From Japan
On 2015-04-14 18:42:16
If it is genuine part of a certain machine maker, we will make it 10 times more than this price, so we are satisfied with the price.
This review is about item#07003437.
Knob repair of electric machine drum
5
From Japan
On 2014-11-07 23:06:05
It seems to be solid and tough. It's easy to pinch and it is very good.
This review is about item#07003394.
Slide-out and adjust the window adjustment screw
5
From Japan
On 2013-07-25 16:07:21
As the person in charge, this apartment was built for 44 years, so I slipped into the staircase space and used the opening and closing angle of the window for adjustment. Because it is an old side sliding window, it can not stop at the place where opening and closing is desired to stop. So when it rains, I want to open the side slide out window so that rainwater does not enter, so tap off with a point tap and fix it with this lob knob. On sunny days we loosen the lob knob and opened it completely. This lob knob screw is easy to turn by hand, so opening and closing is smooth. Ashiya Matsuhama Heights Management Association LM Sasaki
This review is about item#07003306.
Working machine securing screw
5
From Japan
On 2013-05-22 20:12:04
It is a fixed screw of the part of the machine base, it is not loose by vibration and I am looking for it, it is in a monotaro, I bought it. Turning by hand Many handles are used conveniently.
This review is about item#07003351.
Fixing of chair of combine
5
From Japan
On 2013-04-02 17:27:23
It was crisp but it was cheap
This review is about item#07003394.
Farm equipment
5
From Japan
On 2012-10-11 20:46:35
Very easy to use, cheap.
This review is about item#07003333.

Related Products