Buy more than* S$200* and get FREE SHIPPING

Seven Lobed Knob M6, Steel, Male Screw

Surface Processing (knobs)
Lusterless black
Material (knobs)
Nylon 6
Dimensions s (mm)
10
Dimensions M (mm)
M6
Surface Processing (Screw)
Unichrome plating
Material (Screwed Part)
SUM22L
Dimensions D (mm)
32
Dimension d (mm)
14
Dimension H (mm)
20
...see all
Product Options
ADD TO CART
Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 8 1PC 1 KSM-32-M6x10 07003315 1.80 SGD
Shipped after 2017-02-27
16 9 1PC 1 KSM-32-M6x16 07003324 1.81 SGD
Shipped after 2017-02-27
20 10 1PC 1 KSM-32-M6x20 07003333 1.85 SGD
Shipped after 2017-02-27
25 12 1PC 1 KSM-32-M6x25 07003342 1.85 SGD
Shipped after 2017-02-27
30 13 1PC 1 KSM-32-M6x30 07003351 1.83 SGD
Shipped after 2017-02-27
45 16 1PC 1 KSM-32-M6x45 07003376 2.12 SGD
Shipped after 2017-02-27
60 20 1PC 1 KSM-32-M6x60 07003385 2.28 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products