Buy more than* S$200* and get FREE SHIPPING

A Seven Lob Knob, - External Thread Made From Steel-- M8

Material (knobs)
Nylon 6
Dimensions s (mm)
13
Dimensions M (mm)
M8
Surface Processing (Screw)
Unichrome plating
Material (Screwed Part)
SUM22L
Dimensions D (mm)
40
Dimension d (mm)
18
Dimension H (mm)
25
...see all
Product Options
ADD TO CART
Surface Processing (knobs) Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing (knobs) Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lusterless black 16 19 1PC 1 KSM-40-M8x16 07003394 2.96 SGD
In stock
Black matte 20 21 1PC 1 KSM-40-M8x20 07003403 3.11 SGD
In stock
Black matte 25 23 1PC 1 KSM-40-M8x25 07003412 3.14 SGD
In stock
Black matte 30 25 1PC 1 KSM-40-M8x30 07003421 3.14 SGD
In stock
Lusterless black 40 29 1PC 1 KSM-40-M8x40 07003446 3.14 SGD
In stock
Lusterless black 55 36 1PC 1 KSM-40-M8x55 07003464 3.55 SGD
In stock
ADD TO CART

Related Products