Buy more than* S$200* and get FREE SHIPPING

Seven Lobed Knob M10, Steel, Male Screw

Material (knobs)
Nylon 6
Dimensions s (mm)
17
Dimensions M (mm)
M10
Surface Processing (Screw)
Unichrome plating
Material (Screwed Part)
SUM22L
Dimensions D (mm)
50
Dimension d (mm)
22
Dimension H (mm)
32
...see all
Product Options
ADD TO CART
Surface Processing (knobs) Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing (knobs) Dimensions Lm (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black matte 20 47 1PC 1 KSM-50-M10x20 07003482 4.02 SGD
In stock
Lusterless black 25 49 1PC 1 KSM-50-M10x25 07003491 4.02 SGD
In stock
Lusterless black 30 52 1PC 1 KSM-50-M10x30 07003507 4.02 SGD
In stock
Lusterless black 40 57 1PC 1 KSM-50-M10x40 07003525 4.74 SGD
In stock
Lusterless black 55 64 1PC 1 KSM-50-M10x55 07003543 5.30 SGD
In stock
ADD TO CART

Related Products