Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seven Lobed Knob M12, Steel, Male Screw

Surface Processing (knobs)
Black matte
Material (knobs)
Nylon 6
Dimensions Lm (mm)
30
Dimensions s (mm)
21
Dimensions M (mm)
M12
Surface Processing (Screw)
Unichrome plating
Material (Screwed Part)
SUM22L
Dimensions D (mm)
63
Dimension d (mm)
26
Dimension H (mm)
40
Weight (g)
91
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSM-63-M12x30 07003577 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products