Buy more than* S$200* and get FREE SHIPPING

Seven Lob Knob Stainless Steel External Thread

4.80 (5)
Material (Screwed Part)
SUS303
...see all>
Product Options
ADD TO CART
Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Weight (g) Surface Processing (knobs) Material (knobs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Weight (g) Surface Processing (knobs) Material (knobs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 10 M6 32 14 20 9 Matte black Nylon 6 1PC 1 KSMS-32-M6x16 07003674 4.99 SGD
In stock
20 10 M6 32 14 20 10 Matte black Nylon 6 1PC 1 KSMS-32-M6x20 07003683 11.99 SGD
Shipped after 2018-01-24
50 21 M12 63 26 40 109 Matte black Nylon 6 1PC 1 KSMS-63-M12x50 07003823 20.99 SGD
Shipped after 2018-01-24
10 10 M6 32 14 20 8 Matte black Nylon 6 1PC 1 KSMS-32-M6x10 07003665 4.99 SGD
In stock
25 17 M10 50 22 32 49 Matte black Nylon 6 1PC 1 KSMS-50-M10x25 07003762 11.99 SGD
Shipped after 2018-01-24
30 13 M8 40 18 25 25 Matte black Nylon 6 1PC 1 KSMS-40-M8x30 07003735 6.99 SGD
In stock
25 13 M8 40 18 25 23 Matte black Nylon 6 1PC 1 KSMS-40-M8x25 07003726 6.99 SGD
In stock
30 10 M6 32 14 20 12 Matte black Nylon 6 1PC 1 KSMS-32-M6x30 07003701 4.99 SGD
In stock
25 10 M6 32 14 20 11 Matte black Nylon 6 1PC 1 KSMS-32-M6x25 07003692 7.99 SGD
Shipped after 2018-01-24
20 17 M10 50 22 32 46 Matte black Nylon 6 1PC 1 KSMS-50-M10x20 07003753 7.99 SGD
In stock
30 17 M10 50 22 32 51 Matte black Nylon 6 1PC 1 KSMS-50-M10x30 07003771 8.99 SGD
In stock
40 21 M12 63 26 40 100 Matte black Nylon 6 1PC 1 KSMS-63-M12x40 07003814 19.99 SGD
Shipped after 2018-01-24
30 21 M12 63 26 40 91 Matte black Nylon 6 1PC 1 KSMS-63-M12x30 07003805 14.99 SGD
In stock
45 17 M10 50 22 32 59 Matte black Nylon 6 1PC 1 KSMS-50-M10x45 07003787 9.99 SGD
Shipped after 2018-01-24
15 8 M5 25 12 16 5 Matte black Nylon 6 1PC 1 KSMS-25-M5x15 07003631 4.99 SGD
In stock
10 8 M5 25 12 16 4 Matteblack Nylon6 1PC 1 KSMS-25-M5x10 07003622 5.99 SGD
In stock
20 13 M8 40 18 25 21 Matte black Nylon 6 1PC 1 KSMS-40-M8x20 07003717 6.99 SGD
In stock
40 13 M8 40 18 25 28 Matte black Nylon 6 1PC 1 KSMS-40-M8x40 07003744 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for furniture parts adjustment section
5
From Japan
On 2017-06-06 07:25:27
Since the finished state was good, it blended fully into furniture under use, and the image was good.
This review is about item#07003631.
Used for maintenance of agricultural machinery
4
From Japan
On 2016-11-04 19:18:21
Even if it is a genuine product, when a load is applied to the thread, the screw part material is bad and it has been loosened by vibration, so we were looking for good material but there was what I was looking for So I bought it. The feeling of use seems to be the feeling that agricultural machinery has been using for a period of use (until next autumn use).
This review is about item#7003762.
As a stopper to expand and contract the pipe
5
From Japan
On 2016-11-02 18:16:05
Because it is a small diameter screw, the grip is small, but the force is transmitted properly,
This review is about item#7003665.
Tightening the screw
5
From Japan
On 2016-03-24 20:03:50
It was saved for screw tightening in a place where tools are not needed or where tools can not be used.
This review is about item#07003631.
For hobby's work in DIY
5
From Japan
On 2013-02-14 18:27:42
Grip was easy to grasp as the singing phrase, I felt that it was more familiar to hands than other triangles and crosses and easy to handle with other products. Although the screw part is particularly unavailable and impossible, "● Material (threaded part): SUM22L ● Surface treatment (screw part): UNIQLO plating" is shown in the description of the product which is "made of stainless steel". I think that it is a mistake of SUS 303, but I got lost a little.
This review is about item#07003692.

Related Products