Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Material (ball) Dimensions B (mm) Dimensions Lm (mm) Dimensions D (mm) Compatible Dimensions L (mm) Type Weight (g) Material (locking) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Load (N) Maximum Load (N) Dimensions s (mm) Dimensions M (mm) Material (ball) Dimensions B (mm) Dimensions Lm (mm) Dimensions D (mm) Compatible Dimensions L (mm) Type Weight (g) Material (locking) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 29 0.8 M6 SUJ2(hardness55 to 60HRC) 3 - 3 Ball button: BB-6 13(-0.5 to 0) Heavy load 1.7 Nylonlock SUS304Equivalent   1PC 1 MP-6 07005923 6.99 SGD
In stock
1.4 0.7 0.2 M2 - 0.9 5 1 - 5 - 0.1 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MP-2 22121593 12.99 SGD
Shipped after 2018-06-29
4.9 20 0.8 M5 SUJ2 (hardness 55 to 60HRC) 2.5 - 3 Ball button: BB-5 12(-0.5 to 0) Heavy load 1 Nylon lock SUS304 Equivalent   1PC 1 MP-5 07005914 9.99 SGD
In stock
1.5 2.9 0.5 M3 SUJ2 (hardness 55 to 60HRC) 1.5 - 1.5 - 7(-0.5 to 0) Heavy load 0.4 Nylon lock SUS304 Equivalent   1PC 1 MP-3 07005896 7.99 SGD
Shipped after 2018-06-26
20 59 1.8 M12 SUJ2 (hardness 55 to 60HRC) 6 - 7 Ball button: BB-12 20(-0.5 to 0) Heavy load 11 Nylon lock SUS304 Equivalent   1PC 1 MP-12 07005957 11.99 SGD
Shipped after 2018-06-26
29 98 2.5 M16 SUJ2 (hardness 55 to 60HRC) 8 - 9.5 Ball button: BB-16 25(-0.5 to 0) Heavy load 25 Nylon lock SUS304 Equivalent   1PC 1 MP-16 07005966 15.99 SGD
Shipped after 2018-06-26
- 39 1 M8 SUJ2 (hardness 55 to 60HRC) 4 - 4 Ball button: BB-8 15(-0.5 to 0) Heavy load 3.5 Nylon lock SUS304 Equivalent   1PC 1 MP-8 07005932 10.99 SGD
Shipped after 2018-06-26
3.9 9.8 0.8 M4 SUJ2 (HARDNESS 55-60 HRC) 2 - 2.5 Ball button: BB-4 9(-0.5 - 0) Heavy duty 0.5 Nylon lock SUS304 suitable   1PC 1 MP-4 07005905 6.99 SGD
Shipped after 2018-06-26
19 49 1.2 M10 SUJ2 (HARDNESS 55-60 HRC) 5 - 5 Ball button: BB-10 16(-0.5 - 0) Heavy duty 6 Nylon lock SUS304 suitable   1PC 1 MP-10 07005941 8.99 SGD
In stock
ADD TO CART

Related Products