Buy more than* S$200* and get FREE SHIPPING

Super Knob

5.00 (1)
Caution
In the case of a female screw knob,take care of the tightening method with male screw. The cap can come off
Material (knobs)
Nylon 66 (black)
Cap Color
White
Materials (cap)
Polypropylene
...see all
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Type Weight (g) Dimensions Bd (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Type Weight (g) Dimensions Bd (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 22 Pentagonal knob 20 14 4 M12 53 25 1PC 1 SK-53-WH 07003866 2.76 SGD
In stock
18 16 5 angle knob 5 14 4 M6 34 15 1PC 1 SK-34-WH 07003832 1.17 SGD
In stock
20 18 Pentagonal knob 10 15 4 M8 38 18 1PC 1 SK-38-WH 07003841 1.31 SGD
In stock
22 22 5 angle knob 15 18 6 M10 43 21 1PC 1 SK-43-WH 07003857 1.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Knobbed bolts that can be occupied by hand.
5
From Japan
On 2013-02-06 14:35:56
You can to the knob with bolt that it would be possible to make at a low cost and a hand of a commercially available bolt.
This review is about item#07003884.

Related Products