Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
In the case of a female screw knob,take care of the tightening method with male screw. The cap can come off
Material (knobs)
Nylon 66 (black)
Dimensions Bd (mm)
14
Cap Color
Yellow
Materials (cap)
Polypropylene
Dimensions s (mm)
4
Dimensions M (mm)
M12
Dimensions D (mm)
53
Dimensions A (mm)
25
Dimension d (mm)
26
Dimension H (mm)
22
Type
5 angle knob
Weight (g)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-53-YW 07003902 2.99 SGD
In stock
ADD TO CART

Related Products